Nunc™ EasYDish™ Cell Culture Dishes, TC Surface
Thermo Scientific™

Nunc™ EasYDish™ Cell Culture Dishes, TC Surface

Next generation cell culture dishes that improve handling, stacking, and transporting of cell cultures in your lab.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Height (Metric)Culture Area
150464100 mm17 mm56.7 sq. cm
15046035 mm13 mm8.8 sq. cm
15046260 mm16 mm21.5 sq. cm
150466100 mm21 mm56.7 sq. cm
150468150 mm21 mm145 sq. cm
Catalog number 150464
Price (USD)
313.65
Online Exclusive
341.00
Save 27.35 (8%)
Case of 150
Diameter (Metric):
100 mm
Height (Metric):
17 mm
Culture Area:
56.7 sq. cm
Price (USD)
313.65
Online Exclusive
341.00
Save 27.35 (8%)
Case of 150

Thermo Scientific Nunc EasYDish cell culture dishes are the next generation of cell culture dishes for improved handling, stacking, and transporting of cell cultures in your lab. The beveled grip ring is easy to hold and stays secure in your gloved hand. The dishes receive the standard Nunclon Delta surface treatment to maximize adhesion for majority of cell types.

Beveled grip ring

  • Ensures lid stays in position when dish is being handled
  • Makes it easier to grasp and manage with a gloved hand

Proprietary notch design

  • Maximizes ventilation while maintaining sterility
  • Restricts the movement of the lid ensuring secure lid-to-dish fitting
  • Increases the physical strength of the dish

Raised outer edge on dish lid

  • Allows stabled stacking during transportation of cell cultures

Orientation marks on dish bottom

  • Simplifies locating of cells under the microscope

Writing area

  • Improves traceability of cell cultures

Re-sealable packaging

  • Promotes cleanliness of opened packs

Additional information

  • Material: polystyrene, USP VI
  • Contaminant-free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: gamma irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date
  • Certificate of Quality in every case
  • Surface treatment: Nunclon Delta for adherent cell cultures
WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Closure IncludedClosure Included
Closure MaterialPolystyrene
DescriptionNunc EasYDish
GriddedNot Gridded
IncludesLid
No. per Case150/Cs.
No. per Pack10 Pk.
ShapeRound
Shelf Life5 Years
TypeCell Culture Dish
Volume (Metric) Working12.5 mL
Bottom ShapeFlat
Capacity (Metric)12.5 mL (Well)
Culture Area56.7 sq. cm
Diameter (Metric)100 mm
Height (Metric)17 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentNunclon Delta
Unit SizeCase of 150

Frequently asked questions (FAQs)

What is a good alternative for Nunc EasYDish Dish, Cat. No. 150466?

Nunc EasYDish Dish, Cat. No. 150464 is the best fit alternative. The only difference is that the height is 17mm, whereas the height of Cat. No. 150466 is 21 mm.

What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .