Nunc™ Glass Bottom Dishes
Thermo Scientific™

Nunc™ Glass Bottom Dishes

Using Nunc Glass Bottom Dishes in your research applications gives you the flexibility to convert your culture device into an imaging device.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
15068012 mm
15068227 mm
Catalog number 150680
Price (USD)
303.65
Online exclusive
330.00
Save 26.35
Case of 20
Diameter (Metric):
12 mm
Price (USD)
303.65
Online exclusive
330.00
Save 26.35
Case of 20

Perform high quality imaging in the ease of a 35mm dish. The Thermo Scientific™ Nunc Glass Bottom Dish combines the convenience of a standard 35mm dish with the imaging benefits of coverglass to provide the optimum optical characteristics required for high-magnification microscopy and confocal image analysis. The interior surface of the dish bottom, including the glass area, is cell culture-treated.

Recommended for:

  • Fluorescence microscopy
  • Phase contrast microscopy
  • Confocal microscopy
  • Live cell imaging
  • Differential interference contrast microscopy
  • Fluorescence in situ hybridization (FISH)

Note:

The cover glass in the bottom cannot be detached. Do not use with methanol, ethanol, acetone or chloroform.

Warranty: 90 days

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure IncludedClosure Included
Closure MaterialBorosilicate Glass
DescriptionGlass Bottom Dish, 12mm
IncludesLid
No. per Case20
No. per Pack1
ShapeRound
TypeCell Culture Dish
Volume (Metric) Working3.0 mL
Bottom ShapeFlat
Capacity (Metric)3 mL (Well)
Diameter (Metric)12 mm
Height (Metric)12.9 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentCell Culture
Unit SizeCase of 20