Nalgene™ Griffin Low-Form PFA Plastic Beakers
Nalgene™ Griffin Low-Form PFA Plastic Beakers
Nalgene™ Griffin Low-Form PFA Plastic Beakers
Nalgene™ Griffin Low-Form PFA Plastic Beakers
Thermo Scientific™

Nalgene™ Griffin Low-Form PFA Plastic Beakers

Handle temperatures from -270° to +250°C using these sturdy and tough low-form PFA beakers, ideal for continual lab usage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
1510-0100100 mLCase of 6
1510-005050 mLCase of 6
1510-0050PK
also known as 1510-0050
50 mLPack of 1
1510-0100PK
also known as 1510-0100
100 mLPack of 1
1510-0250250 mLCase of 6
1510-0250PK
also known as 1510-0250
250 mLPack of 1
1510-0600600 mLCase of 4
1510-0600PK
also known as 1510-0600
600 mLPack of 1
1510-10001000 mLCase of 4
1510-1000PK
also known as 1510-1000
1000 mLPack of 1
Catalog number 1510-0100
Price (KRW)
271,000
Online offer
Ends: 31-Dec-2026
318,000
Save 47,000
Case of 6
Capacity (Metric):
100 mL
Unit Size:
Case of 6
Price (KRW)
271,000
Online offer
Ends: 31-Dec-2026
318,000
Save 47,000
Case of 6
Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
  • No-drip, single-spout design for precision pouring control
  • Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
  • Autoclavable/PFA
  • Not for use on hotplates
Specifications
ColorNatural translucent
DescriptionBeaker Griffin Low-Form PFA 100 mL
TypeBeaker
AutoclavableAutoclavable
Capacity (Metric)100 mL
DisposableReusable
GraduatedNo
MaterialPFA
ScaleNot Graduated
StyleGriffin, Low Form
Unit SizeCase of 6