ARCTIC A25B Refrigerated Circulators
Actual product may vary
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
ARCTIC A25B Refrigerated Circulators
Thermo Scientific™

ARCTIC A25B Refrigerated Circulators

A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -25° to +200°C and 21L maximum bath volume.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateController TypeVoltageFrequency
152-425117 L/min.SC100230 V50 Hz
152-425617 L/min.SC100100 V50/60 Hz
152-425817 L/min.SC100115 V60 Hz
153-425117 L/min.SC150230 V50 Hz
153-425617 L/min.SC150100 V50/60 Hz
153-425817 L/min.SC150115 V60 Hz
155425120 L/min.AC150230 V50 Hz
155-425620 L/min.AC150100 V50/60 Hz
155425820 L/min.AC150115 V60 Hz
156-425120 L/min.AC200230 V50 Hz
156-425620 L/min.AC200100 V50/60 Hz
156-425820 L/min.AC200115 V60 Hz
Catalog number 152-4251
Price (USD)
-
Flow Rate:
17 L/min.
Controller Type:
SC100
Voltage:
230 V
Frequency:
50 Hz

The Thermo Scientific™ A25B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -25° to +200°C and maximum bath volume of 21 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD, ADVANCED, or PREMIUM controller to meet capacity and temperature ranges various application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Capacity (English)0.46 to 0.73 cu. ft.
Certifications/ComplianceCE/ROHS/WEEE
Controller TypeSC100
Depth (English) Interior9.2 in.
Depth (Metric) Interior23.3 cm
Dimensions (L x W x H)21.3 x 12.8 x 29.1 in. (54.1 x 32.4 x 74 cm)
Frequency50 Hz
Height (English)29.1 in.
Height (Metric)74 cm
Length (English)21.3 in.
Length (English) Interior9.6 in.
Length (Metric)54.1 cm
Length (Metric) Interior24.4 cm
Max. Pressure300 mbar/4.35 psi
Safety Class1/NFL
Temperature Stability0.02°C
ThermostatSC100
Voltage230 V
Weight (English)93.1 lb.
Weight (Metric)42.3 kg
Width (English)12.8 in.
Width (English) Interior8.8 in.
Width (Metric)32.4 cm
Width (Metric) Interior22.4 cm
Capacity (Metric)13 to 21 L
Cooling Capacity500 W
Electrical Requirements230 V 50 Hz
Flow Rate17 L/min.
Temperature Range-25°C to +100°C
Unit SizeEach