Ramsey™ CAP Series Capacitance Point Level Control
Thermo Scientific™

Ramsey™ CAP Series Capacitance Point Level Control

Confidently detect the presence or absence of material with the Thermo Scientific™ Ramsey™ CAP Series Capacitance Point Level Controls.
Have Questions?
Catalog NumberProduct Type
15356Capacitance Point Level Control
Catalog number 15356
Price (USD)
-
Product Type:
Capacitance Point Level Control

This product has been discontinued – effective June 26, 2023. Aftermarket support including remote technical support and some field service will continue to be available as well as spare parts based on material availability.

Please check for more details on the discontinuation and contact our service team here.

At Thermo Fisher Scientific, we provide our valued customers with the products, solutions, and support that enable you to make the world healthier, cleaner, and safer.

To ensure we can continue to offer innovation, quality, value, and acceptable lead times we continuously evaluate our portfolio and take the tough decisions to discontinue products where necessary.

Specifications
Certifications/ComplianceUL listed
ConnectionsDual 3/4 in. NPT
Enclosure MaterialCast Aluminum with Powder-coat Finish
Input PowerCAP-AC/CAP-ACX/CAP-DCX: 120/240 V Switch Selectable
CAP-DC/CAP-DCX: 24/240 VAC/VDC
Outputs(1) DPDT—10 Amp at 250 V, Switch selectable High/Low fail safe modes
Temperature RangeCAP-AC and CAP-ACX (tab) -40°C to +70°C (-40°F to +158°F)
CAP-DC and CAP-DCX (tab) -28°C to +62°C (-20°F to +145°F)
Time DelayAdjustable up to 30 seconds
Environmental RatingNEMA 4X
Product TypeCapacitance Point Level Control
Unit Size-