Ramsey™ C-Level Continuous Level Indicator
Ramsey™ C-Level Continuous Level Indicator
Ramsey™ C-Level Continuous Level Indicator
Thermo Scientific™

Ramsey™ C-Level Continuous Level Indicator

Eliminate failure and maintenance issues with your inventory monitoring and process control system with the Thermo Scientific™ Ramsey™ C-Level Continuous Level Indicator.
Have Questions?
Catalog NumberProduct Type
15357C-Level Continuous Level Indicator
Catalog number 15357
Price (MXN)
-
Product Type:
C-Level Continuous Level Indicator

This product has been discontinued – effective June 26, 2023. Aftermarket support including remote technical support and some field service will continue to be available as well as spare parts based on material availability.

Please check for more details on the discontinuation and contact our service team here.

At Thermo Fisher Scientific, we provide our valued customers with the products, solutions, and support that enable you to make the world healthier, cleaner, and safer.

To ensure we can continue to offer innovation, quality, value, and acceptable lead times we continuously evaluate our portfolio and take the tough decisions to discontinue products where necessary.

Specifications
Product TypeC-Level Continuous Level Indicator
Environmental RatingIP64
DisplayRamsey CL-100 Control: 50-segment LED bar graph changes in 2% increments
Ramsey Digital C-Level Control: 8 mmH LCD with backlighting, 16-digit alphanumeric
Ramsey GZ-1 Strain Sensor: N/A
Enclosure MaterialRamsey CL-100 Control: Polystyrene
OutputsRamsey CL-100 Control: Three (3) SPDT dry contacts rated 5 A at 250 VAC (low, high, overflow); Three (3) SPDT dry contacts rated 5 A at 250 VAC (low, high, overflow); Ramsey Digital C-Level Control: Four (4) SPDT; NO dry contacts rated 0.5 A at 240 VAC; Optional 0-20 mA, 4-20 mA, 20-0 mA or 20-4 mA; Optional RS-485 serial communication; Ramsey GZ-1 Strain Sensor: 1 mV/V excitation
Power ConsumptionRamsey CL-100 Control: Less than 10 W; 120/240 VAC selectable; -15% to +10%; 48-62 Hz; Ramsey Digital C-Level Control: 110/220 VAC selectable; 15% to +10%; 48-62 Hz; Ramsey GZ-1 Strain Sensor: N/A
Temperature RangeRamsey CL-100 Control: -10°C to +50°C (+14°F to +122°F)
Ramsey Digital C-Level Control: Operating Temperature: 0°C to +40°C (+32°F to +104°F)
Storage Temperature: -20°C to +70°C (-4°F to +158°F)
Ramsey GZ-1 Strain Sensor: -40°C to +65°C (-40°C to +149°F)
Unit SizeEach