Product Image
Thermo Scientific™

Ramsey™ Grad-Line HS300 Sonic Level Control

Gain maximum material control and monitor slope at the same time using the Thermo Scientific™ Ramsey™ Grad-Line HS300 Sonic Level Control.
Have Questions?
카탈로그 번호설명온도 범위출력 전류
15373Sonic level control-20°C to +80°C (-4°F to +176°F)3 Å
카탈로그 번호 15373
제품 가격(KRW)
-
설명:
Sonic level control
온도 범위:
-20°C to +80°C (-4°F to +176°F)
출력 전류:
3 Å

Gain maximum material control and monitor slope at the same time using the Thermo Scientific™ Ramsey™ Grad-Line HS300 Sonic Level Control.

Designed for contractors using small machines or highway class machines, the Ramsey Grad-Line HS300 Sonic Level Control is a low cost, accurate and reliable system. It is a proven-reliable system with an easy-to-use operation that provides dual grades for maximum material control.
 

The Ramsey Grad-Line HS300 Sonic Level Control Features:
  • Compact design for easy storage
  • Simultaneous grade control and slope monitoring
  • High intensity LEDs for easy viewing in direct sunlight
  • Same sonic sensor and sensor cable as the Thermo Scientific™ Ramsey™ Grad-Line SonaMat E-Series Auger Control
  • Easy set-up and calibration
사양
케이블Universal grad-line 10 ft. retractable coil cord
통신Digital
설명Sonic level control
입력 전류0.4 Å
출력 전류3 Å
전원 공급 장치10 - 30 VDC
온도 범위-20°C to +80°C (-4°F to +176°F)
Unit Size-