ARCTIC A40 Refrigerated Circulator
Actual product may vary
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
ARCTIC A40 Refrigerated Circulator
Thermo Scientific™

ARCTIC A40 Refrigerated Circulator

A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -40° to +200°C and 12L maximum bath volume.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFlow RateController TypeVoltageFrequency
154-540617 L/min.SC150L100 V50/60 Hz
154-540117 L/min.SC150L230 V50 Hz
154-540817 L/min.SC150L115 V60 Hz
Catalog number 154-5406
Price (USD)
-
Flow Rate:
17 L/min.
Controller Type:
SC150L
Voltage:
100 V
Frequency:
50/60 Hz

The Thermo Scientific™ A40 refrigerated bath circulator provides efficient cooling for open and closed applications, with temperatures ranging from -40° to +200°C and maximum bath volume of 12 liters. Powerful bath circulators with a stainless-steel reservoir can be configured with different cooling capacities, temperature ranges and volumes to meet your specific application.

Featuring superior cooling power, expansive temperature ranges, powerful force/suction pumps, and sophisticated digital control to ensure accuracy and reproducibility. Choose from three different controllers that allow you the flexibility to create the perfect fit for your application.
  • Energy-saving feature limits power consumption: tight control of cooling capacity dependent on application needs
  • Small refrigeration circulators are optimized for small footprint and low noise
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord, bath cover

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
Specifications
Capacity (English)3.17 gal.
Certifications/ComplianceCE/ROHS/WEEE
CommunicationsRS232, RS485, Ethernet/LAN, Analog I/O
Controller TypeSC150L
Depth (English) Interior8 in.
Depth (Metric) Interior20.4 cm
Dimensions (L x W x H)20.4 x 15.2 x 29.5 in. (51.9 x 38.5 x 74.9 cm)
Frequency50/60 Hz
Height (English)29.5 in.
Height (Metric)74.9 cm
Length (English)20.4 in.
Length (English) Interior7.2 in.
Length (Metric)51.9 cm
Length (Metric) Interior18.4 cm
Max. Pressure300 mbar/4.35 psi
Pump TypeForce Pump, Suction Pump
Safety Class3/FL
Temperature Stability0.02°C
ThermostatSC150L
Voltage100 V
Weight (English)121.5 lb.
Weight (Metric)55.2 kg
Width (English)15.2 in.
Width (English) Interior6.8 in.
Width (Metric)38.5 cm
Width (Metric) Interior17.3 cm
Capacity (Metric)12 L
Cooling Capacity800 W
Electrical Requirements100 V 50/60 Hz
Flow Rate17 L/min.
Temperature Range-28°C to +150°C
Unit SizeEach