SAHARA S13 Stainless-Steel Heated Bath Circulators
Actual product may vary
Thermo Scientific™

SAHARA S13 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeVoltageFrequency
155-1131AC150230 V50 Hz
152-1131SC100230 V50 Hz
152-1136SC100100 V50/60 Hz
152-1138SC100115 V60 Hz
153-1131SC150230 V50 Hz
153-1136SC150100 V50/60 Hz
153-1138SC150115 V60 Hz
154-1131SC150L230 V50 Hz
154-1136SC150L100 V50/60 Hz
154-1138SC150L115 V60 Hz
155-1136AC150100 V50/60 Hz
155-1138AC150115 V60 Hz
156-1131AC200230 V50 Hz
156-1136AC200100 V50/60 Hz
156-1138AC200115 V60 Hz
157-1132PC200100/115V50/60 Hz
157-1135PC200200/230 V50/60 Hz
158-1135PC201200/230 V50/60 Hz
159-1135PC300200/230 V50/60 Hz
Catalog number 155-1131
Price (USD)
-
Controller Type:
AC150
Voltage:
230 V
Frequency:
50 Hz

Perfect for internal or external circulation. Thermo Scientific SAHARA S13 stainless-steel heated baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 12 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • Lead- and mercury-free
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operation

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Use

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation

Note:

  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Warranty varies by country, please contact us for details
Specifications
Certifications/ComplianceCE/ROHS/WEEE
Controller TypeAC150
Dimensions (L x W x H)16.7 x 12.6 x 18 in. (42.8 x 32.1 x 45.6 cm)
Frequency50 Hz
Height (English)18 in.
Height (Metric)45.6 cm
Length (English)16.7 in.
Length (Metric)42.8 cm
Pump TypeForce Pump, Suction Pump
Voltage230 V
Weight (English)27 lb.
Weight (Metric)12.3 kg
Width (English)12.6 in.
Width (Metric)32.1 cm
Capacity (Metric)12 L
Electrical Requirements230 V 50 Hz
Flow Rate20 L/min.
Temperature RangeAmbient +13° to 150°C
Unit SizeEach