UltraPure™ SSC, 20X
Invitrogen™

UltraPure™ SSC, 20X

UltraPure™ 20X SSC is a solution formulated for use in nucleic acid hybridizations and blot transfer applications. It is used자세히 알아보기
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호수량
155570441 L
155570364 L
카탈로그 번호 15557044
제품 가격(KRW)
77,000
온라인 행사
Ends: 30-Sep-2026
88,000
할인액 11,000 (13%)
Each
수량:
1 L
대량 주문 또는 맞춤형 요청
제품 가격(KRW)
77,000
온라인 행사
Ends: 30-Sep-2026
88,000
할인액 11,000 (13%)
Each

UltraPure™ 20X SSC is a solution formulated for use in nucleic acid hybridizations and blot transfer applications. It is used in concentrations ranging from 0.2X to 20X, depending on the application. Supplied in 1 L plastic bottles, or in a 4 L or 10 L stackable Cubitainer™ Box, sterile-filtered UltraPure™ 20X SSC contains 3.0 M NaCl and 0.3 M sodium citrate, at pH 7.0.

Performance and Quality Testing: No DNase or RNase activity detected.

For Research Use Only. Not for use in diagnostic procedures.
사양
농도20 X
용도(애플리케이션)Nucleic Acid Gel Electrophoresis, Blotting
형태Liquid
수량1 L
배송 조건Room Temperature
제품라인UltraPure
제품 유형SSC
Unit SizeEach
구성 및 보관
Store at room temperature.