SAHARA S7 Stainless-Steel Heated Bath Circulators
Actual product may vary
SAHARA S7 Stainless-Steel Heated Bath Circulators
SAHARA S7 Stainless-Steel Heated Bath Circulators
SAHARA S7 Stainless-Steel Heated Bath Circulators
SAHARA S7 Stainless-Steel Heated Bath Circulators
Thermo Scientific™

SAHARA S7 Stainless-Steel Heated Bath Circulators

Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberController TypeTemperature RangeVoltageFrequency
156-1076AC200Ambient +13° to 200°C100 V50/60 Hz
1521071SC100Ambient +13° to 100°C230 V50 Hz
152-1076SC100Ambient +13° to 100°C100 V50/60 Hz
1521078SC100Ambient +13° to 100°C115 V60 Hz
153-1071SC150Ambient +13° to 150°C230 V50 Hz
153-1076SC150Ambient +13° to 150°C100 V50/60 Hz
153-1078SC150Ambient +13° to 150°C115 V60 Hz
154-1071SC150LAmbient +13° to 150°C230 V50 Hz
154-1076SC150LAmbient +13° to 150°C100 V50/60 Hz
154-1078SC150LAmbient +13° to 150°C115 V60 Hz
155-1071AC150Ambient +13° to 150°C230 V50 Hz
155-1076AC150Ambient +13° to 150°C100 V50/60 Hz
155-1078AC150Ambient +13° to 150°C115 V60 Hz
156-1071AC200Ambient +13° to 200°C230 V50 Hz
156-1078AC200Ambient +13° to 200°C115 V60 Hz
157-1072PC200Ambient +13° to 200°C100/115V50/60 Hz
157-1075PC200Ambient +13° to 200°C200/230 V50/60 Hz
158-1075PC201Ambient +13° to 200°C200/230 V50/60 Hz
159-1075PC300Ambient +13° to 300°C200/230 V50/60 Hz
Catalog number 156-1076
Price (CLP)
-
Controller Type:
AC200
Temperature Range:
Ambient +13° to 200°C
Voltage:
100 V
Frequency:
50/60 Hz

Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S7 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.

Environmentally Friendly Design

  • Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
  • All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging

Safe Operationn

  • All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition

Easy to Usen

  • All thermostats feature an intuitive user interface with bright display to view critical readings
  • Thermostat can be turned and positioned on all four sides on the bath for easy viewing
  • Each system comes with a quick-start guide for simple setup and operation
  • Lead- and mercury-free
  • 115/60 Hz units are UL listed or recognized
  • IQ/OQ compliance is optional

Includes:

Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord

Recommended for:

  • Viscometers
  • Spectrophotometers
  • Refractometers
  • Metrology
  • Distillation
  • Warranty varies by country, please contact us for details
Specifications
Certifications/ComplianceCE/ROHS/WEEE
Controller TypeAC200
Dimensions (L x W x H)16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm)
Frequency50/60 Hz
Height (English)18 in.
Height (Metric)45.6 cm
Length (English)16.7 in.
Length (Metric)42.8 cm
Voltage100 V
Weight (English)23.4 lb.
Weight (Metric)10.6 kg
Width (English)9.2 in.
Width (Metric)23.5 cm
Capacity (Metric)8 L
Electrical Requirements100 V 50/60 Hz
Flow Rate20 L/min.
Temperature RangeAmbient +13° to 200°C
Unit SizeEach