ARCTIC A10B Refrigerated Circulators
Actual product may vary
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
ARCTIC A10B Refrigerated Circulators
Thermo Scientific™

ARCTIC A10B Refrigerated Circulators

A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and 30L maximum bath volume.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유량 속도제어기 유형전압주파수
156-410120 L/min.AC200230 V50 Hz
152-410617 L/min.SC100100 V50/60 Hz
153-410117 L/min.SC150230 V50 Hz
153-410617 L/min.SC150100 V50/60 Hz
153-410817 L/min.SC150115 V60 Hz
155-410120 L/min.AC150230 V50 Hz
155-410620 L/min.AC150100 V50/60 Hz
155-410820 L/min.AC150115 V60 Hz
156-410620 L/min.AC200100 V50/60 Hz
156-410820 L/min.AC200115 V60 Hz
카탈로그 번호 156-4101
제품 가격(KRW)
-
유량 속도:
20 L/min.
제어기 유형:
AC200
전압:
230 V
주파수:
50 Hz

The Thermo Scientific™ A10B refrigerated bath features a large work area, enabling high throughput and workflow efficiency, with temperatures ranging from -10° to +100°C and maximum bath volume of 30 liters. Configure your refrigerated bath with a Thermo Scientific STANDARD or ADVANCED controller that meets your specific application needs.

Refrigerated baths are used primarily for controlling the temperature of samples placed within them, so the work area dimensions will be important specifications to evaluate. These units can also circulate for a limited set of refrigerated applications.
  • Robust stainless-steel baths
  • Thermostat can be indexed 90° on all sides of the bath for easy viewing
  • External circulation set included for plumbing connection M16×1, 0.25 NPT male, 0.375in. O.D.
  • Three-side ventilation concept: up to two sides can be blocked with full refrigeration performance and no degradation of equipment
  • Draining port at the front
  • Integrated handles
  • CFC-free refrigerant

Includes:

Control cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, and 6ft. power cord.

Recommended for:

  • Calibration
  • Bioreactors
  • Rotary Evaporators
  • Condensers
  • Sample/Material Testing
  • Sample/Material Preparation
  • Warranty varies by country, please contact us for details
사양
용량(영국식 단위)0.6 to 1.0 cu. ft.
인증/적합성CE/ROHS/WEEE
제어기 유형AC200
깊이(영국식 단위) 내부7.9 in.
깊이(미터법) 내부20 cm
치수(길이 x 폭 x 높이)35.9 x 16.9 x 18.5 in. (91.3 x 42.9 x 47.1 cm)
주파수50 Hz
높이(영국식 단위)18.5 in.
높이(미터법)47.1 cm
길이(영국식 단위)35.9 in.
길이(영국식 단위) 내부13.4 in.
길이(미터법)91.3 cm
길이(미터법) 내부36.5 cm
최대 압력474 mbar/6.89 psi
안전 등급3/FL
온도 안정성0.01°C
온도 조절기AC200
전압230 V
중량(영국식 단위)97.9 lb.
중량(미터법)44.5 kg
폭(영국식 단위)16.9 in.
폭(영국식 단위) 내부11.7 in.
폭(미터법)42.9 cm
폭(미터법) 내부29.7 cm
용량(미터법)17 to 30 L
냉각 용량250 W
전기 요구 사항230 V 50 Hz
유량 속도20 L/min.
온도 범위-10°C to +100°C
Unit SizeEach