Nunc™ Cell Culture Treated Flasks with Solid Caps

Nunc™ Cell Culture Treated Flasks with Solid Caps

Achieve maximum adhesion for a broad range of cell types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCulture AreaClosure Type
156505175 cm²Vent/Close
15373280 cm²Solid
156502175 cm²Solid
Catalog number 156505
Price (USD)
263.65
Online exclusive
366.00
Save 102.35
Case of 32
Culture Area:
175 cm²
Closure Type:
Vent/Close
Price (USD)
263.65
Online exclusive
366.00
Save 102.35
Case of 32

Achieve maximum adhesion for a broad range of cell types with Thermo Scientific Nunc Cell Culture Treated Flasks with Solid Caps. These flasks receive the proprietary Nunclon Delta surface treatment to ensure consistent cell growth. The vent/close caps with Y marks allow easy visual verification of venting position while promoting sufficient gas exchange.

Features

  • Nunclon Delta Certification, including testing on four different cell types, provided in each case
  • Short wide necks, straight side walls, and 1/3-turn caps optimized for robotic operation
  • Vent/close caps with 'Y' marks. Any of the legs in the 'Y' pointing up indicates cap in venting position.
  • Sterilized by gamma irradiation and certified to be non-pyrogenic

Warranty: 90 days

WARNING: Cancer – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
BarcodeNo
Closure TypeVent/Close
Neck StyleStraight
No. per Case32/Cs.
No. per Pack4 Pk.
Product TypeCell Culture Flask
Quantity4 Pk.
AutoclavableNot Autoclavable
Bottom ShapeFlat
Capacity (Metric)50 mL
Culture Area175 cm²
DisposableSingle-use
GraduatedYes
MaterialPolystyrene
Mouth StyleThreaded
SterilitySterile
Surface TreatmentCell Culture-treated
Unit SizeCase of 32