Nunc™ Sterile Flask Replacement Filter Caps
Thermo Scientific™

Nunc™ Sterile Flask Replacement Filter Caps

Allow constant airflow and minimize chance of contamination by using individually packed Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)
156753Nunc EasYFlasks 75 cm²
146003Barcoded Flasks 178983, 132920
178802Nunc EasYFlasks 25 cm²
Catalog number 156753
Price (USD)
131.00
Case of 100
For Use With (Equipment):
Nunc EasYFlasks 75 cm²
Price (USD)
131.00
Case of 100

Allow constant airflow and minimize chance of contamination with individually packed Thermo Scientific™ Nunc™ Sterile Flask Replacement Filter Caps.

Nunc sterile filter caps are made with HDPE and Thermo Scientific™ GORE™ dPTFE membrane.

  • Filter membrane provides effective barrier against microorganisms
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
  • Sterile

Warranty: 90 days

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
ClassClass VI
Closure ColorWhite
Closure TypeFilter
For Use With (Equipment)Nunc EasYFlasks 75 cm²
No. per Case100/Cs.
No. per Pack1 Ea.
Product TypeFlask Closure
AutoclavableNot Autoclavable
Culture Area75 cm²
DisposableSingle-use
MaterialHDPE
SterilitySterile
Unit SizeCase of 100