PC200 Immersion Circulators
Thermo Scientific™

PC200 Immersion Circulators

These circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from -50° to +200°C.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoModelVoltageFrequency
1570022PC200 with bridge100/115V50/60 Hz
1570002PC200100/115V50/60 Hz
157-0005PC200200/230 V50/60 Hz
157-0025PC200 with bridge200/230 V50/60 Hz
Número do catálogo 1570022
Preço (BRL)
-
Model:
PC200 with bridge
Voltage:
100/115V
Frequency:
50/60 Hz

Thermo Scientific™ PC200 Immersion Circulators are ideal for applications that require sophisticated control, multiple ramp programming and extreme temperature performance ranging from 13° to 300°C. Features include an enhanced digital display and easy–to–use touchpad settings, allowing you to easily tune the temperature to meet your specific application requirements.

  • Max. temperature: 300°C
  • Temp. stability: 0.015
  • Force/suction pump with 560mbar pressure and 24L/min flow
  • Heating capacity 1.2kW
  • External T control via PT100 sensor port
  • Application threshold alarms to safeguard experiments
  • Temperature high and low limits
  • Seven languages (English, German, French, Spanish, Italian, Chinese and Japanese)
  • Ten ramp programs with edit during run or pause
  • USB port for remote control
  • Real-time clock
    • Multifunction port connects
    • Booster pump (1 bar extra)
    • Booster heater (2kW extra)
    • Auto refill device
    • Magnetic/solenoid valve box (e.g. control tap-water cooling)

Ordering Information:

Includes 8mm and 12mm hose barbs with bridge (–0022 and –0025 only), pump plug for external circulation, and 6ft. power cord.

 

  • Warranty varies by country, please contact us for details

 

Especificações
Certifications/ComplianceCE marked, UL listed, CSA, RoHS
CommunicationsUSB
DescriptionPC200 w/bridge; Max. Temp: 200°C; 100-115V/50-60Hz
Dimensions (L x W x H)9.2 x 7.4 x 16.6 in. (23.3 x 18.9 x 42.1 cm)
Frequency50/60 Hz
Heating Capacity2 kW/1.2 kW
Height (English)16.6 in.
Height (Metric)42.1 cm
Length (English)9.2 in.
Length (Metric)23.3 cm
Max. Pressure500 mbar/8.12 psi
ModelPC200 with bridge
Pump TypeForce Pump, Suction Pump
Safety Class3/FL
Temperature Stability0.01°C
Voltage100/115V
Width (English)7.4 in.
Width (Metric)18.9 cm
Electrical Requirements100/115 V 50/60 Hz
Flow Rate24 L/min.
Temperature Range13°C to 300°C
Unit SizeEach