Choose the new Thermo Scientific Nunc EasYDish cell culture dishes for improved handling and stacking.
Nunc&trade; Cell Culture/Petri Dishes, 150cm<sup>2</sup>, Nunclon Delta treated, lid, vent
Thermo Scientific™

Nunc™ Cell Culture/Petri Dishes, 150cm2, Nunclon Delta treated, lid, vent

Experience optimal performance across a broad range of sizes and styles. Nunc Cell Culture Dishes are designed to suit a variety of experimental needs.
Have Questions?
Catalog number 157150
Price (USD)
-

Experience optimal performance across a broad range of sizes and styles to suit a variety of experimental needs. Thermo Scientific™ Nunc Cell Culture Dishes receive the Nunclon™ Delta surface treatment, a proprietary surface modification that promotes maximum adhesion for a broad range of cell types. The Petri dishes are made from high quality and optically clear polystyrene.

Nunc culture dishes with a variety of sizes and designs are made from high quality optically clear polystyrene or Permanox plastic.

  • Top and bottom stacking rings for easier handling and more stable stacking
  • Nunclon Delta treated dishes are optimized for cell attachment
  • Sterilized by gamma irradiation
  • Come with or without air vents for gas exchange
  • The culture dishes with 2 x 2mm grid are ideal for cloning experiments and determination of plating efficiency

Ordering Information:

174926 and 169558 feature 2mm grids

171099 and 150340 for suspension culture - not Nunclon

Includes:

A certificate which assures user of biological performance as well as traceability.

WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Closure ColorClear
Closure IncludedClosure Included
Closure MaterialPolystyrene
Description150x18mm Dish, Nunclon™ Delta
IncludesLid
No. per Case120
No. per Pack10
VentLid with airvent
Bottom ShapeFlat
Capacity (Metric)35 mL (Well)
ColorClear
Culture Area150 sq. cm
Height (Metric)18 mm
MaterialPolystyrene
SterilitySterile
Surface TreatmentNunclon Delta
Well Count1
Unit SizeCase of 120