1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
Thermo Scientific™

1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English) CabinetSash Opening (English)Chamber MaterialIncludes
1576A24 ft.10 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1591A23 ft.8 in.SmartCoatCabinet, UV light, Arm Rest
1596A24 ft.8 in.SmartCoatCabinet, UV light, Arm Rest
1573A25 ft.8 in.SmartCoatCabinet, UV light, Arm Rest
1598A26 ft.8 in.SmartCoatCabinet, UV light, Arm Rest
1531A23 ft.10 in.SmartCoatCabinet, UV light, Arm Rest
1586A24 ft.10 in.SmartCoatCabinet, UV light, Arm Rest
1581A25 ft.10 in.SmartCoatCabinet, UV light, Arm Rest
1588A26 ft.10 in.SmartCoatCabinet, UV light, Arm Rest
1593A23 ft.8 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1536A24 ft.8 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1567A25 ft.8 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1538A26 ft.8 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1533A23 ft.10 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1583A25 ft.10 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1578A26 ft.10 in.Stainless Steel (304)Cabinet, UV light, Arm Rest
1590A23 ft.8 in.SmartCoatCabinet only
1526A24 ft.8 in.SmartCoatCabinet only
1572A25 ft.8 in.SmartCoatCabinet only
1528A26 ft.8 in.SmartCoatCabinet only
1530A23 ft.10 in.SmartCoatCabinet only
1544A24 ft.10 in.SmartCoatCabinet only
1580A25 ft.10 in.SmartCoatCabinet only
1549A26 ft.10 in.SmartCoatCabinet only
1592A23 ft.8 in.Stainless Steel (304)Cabinet only
1506A24 ft.8 in.Stainless Steel (304)Cabinet only
1566A25 ft.8 in.Stainless Steel (304)Cabinet only
1508A26 ft.8 in.Stainless Steel (304)Cabinet only
1532A23 ft.10 in.Stainless Steel (304)Cabinet only
1554A24 ft.10 in.Stainless Steel (304)Cabinet only
1582A25 ft.10 in.Stainless Steel (304)Cabinet only
1559A26 ft.10 in.Stainless Steel (304)Cabinet only
Catalog number 1576A2
Price (USD)
-
Width (English) Cabinet:
4 ft.
Sash Opening (English):
10 in.
Chamber Material:
Stainless Steel (304)
Includes:
Cabinet, UV light, Arm Rest
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in. all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE
Specifications
Dimensions (L x W x H) Exterior31.5 x 51.2 x 61.8 in. (80 x 130 x 156.8 cm)
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
Height (English) Exterior61.8 in.
Height (Metric) Exterior156.8 cm
IncludesCabinet, UV light, Arm Rest
Length (English) Exterior31.5 in.
Length (Metric) Exterior80 cm
Lighting90-120 fc (950-1300 lx)
Product TypeClass II, Type A2 Bio Safety Cabinet
Sash Opening (English)10 in.
Width (English) Cabinet4 ft.
Width (English) Exterior51.2 in.
Width (English) Interior47.2 in.
Width (Metric) Exterior130 cm
Width (Metric) Interior1200 mm
Certifications/ComplianceNSF, CE
Chamber MaterialStainless Steel (304)
Model1500 Series A2
Noise Level64 dBA
Sash Opening (Metric)25.4 cm
Voltage230 V
Unit SizeEach