Barnstead™ 1/2 Size B-Pure™ Filter Holder
Barnstead™ 1/2 Size B-Pure™ Filter Holder
Barnstead™ 1/2 Size B-Pure™ Filter Holder
Barnstead™ 1/2 Size B-Pure™ Filter Holder
Thermo Scientific™

Barnstead™ 1/2 Size B-Pure™ Filter Holder

Produce up to 2L/min of laboratory grade water with the economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
15840Economy Filter Holder
D58391/2 Size B-Pure Holder
Catalog number 15840
Price (USD)
-
Request A Quote
Description:
Economy Filter Holder

Produce up to 2L/min of laboratory-grade water the with economical Thermo Scientific™ Barnstead™ 1/2 Size B-Pure™ Filter Holder. Use these filter holders with Barnstead™ B-Pure™ 1/2 size filters to pre-treat feed water or for a final filter to help ensure consistently pure water.

Features:

  • Large surface area ensures long life
  • Flow rates of up to two L/min.

1/2 Size B-Pure Holder:

  • Natural polypropylene material construction maintains purity
  • Filters are easily and quickly replaced with quarter-turn quick-release canisters
  • Accepts 10 in. (25.43cm) pre- and post-filters
  • Wall mounting bracket comes standard

Economy Filter Holder:

  • Accepts 10 in. (25.43cm) double open-ended filters
  • Can be piped into any water line

Ordering Information:

Optional Pressure Gauge Kit attaches to any B-Pure system to allow for monitoring inlet/outlet water pressure. Choose Dual Gauge Kit (D2780) or Single Gauge Kit (D0780); order separately.

Requires:

Filter. Pore sizes from 0.45 to 15μm available; order separately.

Recommended for:

  • Prefiltration for water systems
  • Particulate and bacterial removal
Specifications
Certifications/ComplianceCE, CSA
DescriptionEconomy Filter Holder
Feedwater Pressure100 psig
Feedwater Temperature (Metric)4°C to 49°C
Flow Rate2 L/min.
Inlet Connection NPTF (English)3/4 in NPTF
Purity Meter IncludedNo
For Use With (Equipment)Pre-filter
GradeLaboratory
TypeFilter Holder
Unit SizeEach