HulaMixer™ Sample Mixer

HulaMixer™ Sample Mixer

The HulaMixer™ Sample Mixer provides a flexible, robust, and easy-to-use sample mixing solution, regardless of whether you are working with자세히 알아보기
Have Questions?
카탈로그 번호보유
15920DTubes
카탈로그 번호 15920D
제품 가격(KRW)
1,439,000
온라인 행사
Ends: 15-Jul-2026
1,598,000
할인액 159,000 (10%)
Each
보유:
Tubes
제품 가격(KRW)
1,439,000
온라인 행사
Ends: 15-Jul-2026
1,598,000
할인액 159,000 (10%)
Each
The HulaMixer™ Sample Mixer provides a flexible, robust, and easy-to-use sample mixing solution, regardless of whether you are working with cells, proteins, nucleic acids, or any other liquid sample that needs mixing. The HulaMixer Sample Mixer can rotate in three different ways and offers a variable speed range from 1–100 rpm. It is the mixer of choice for use with Dynabeads™ magnetic beads.

• Adjustable—speed range from 1–100 rpm
• Flexible—combine orbital rotation (end-over-end), reciprocal rotation (tilting), and vibration (vortexing) to achieve your desired motion & mixing
• Versatile—two different platforms are supplied to match a variety of tubes (0.5 mL—50 mL)
• Can be used in the cold room, at the bench, or in the incubator

Reliable results depend on correct mixing
Consistent results with Dynabeads magnetic bead-based separation technologies depend on complete mixing. The HulaMixer Sample Mixer has variable speed and motion options for everything from cell isolation procedures to nucleic acid purification, protein isolation, microbiological applications, or any other non-Dynabeads mixing requirements you have. Using the HulaMixer Sample Mixer when using Dynabeads products helps to ensure more reproducible results and high purity, recovery, and viability.

Easy-to-use sample mixer
In addition to the instruction manual, we include a laminated Quick Guide that describes how to control the basic functions of the HulaMixer Sample Mixer. With flexible mixing settings and an operational temperature range from +4°C to +40°C, the HulaMixer Sample Mixer can be used in the cold room, at the bench, or in the incubator—for whatever mixing task you have today.

Learn more about Dynabeads products
• Find Dynabeads magnetic bead products for a whole range of applications.
• Find magnets for Dynabeads separations.
For Research Use Only. Not for use in diagnostic procedures.
사양
암페어0.5 A
용도(장비)Dynabeads™ Sample Mixers
보유Tubes
제품라인HulaMixer
제품 유형Sample Mixer
수량1 unit
온도 범위(영국식 단위)39.2°F to 104°F
타이머 범위0 to 250 sec.
인증/규정준수Certificate of Analysis (COA)
모델HulaMixer Sample Mixer
회전 각도1 to 90°
속도 범위1 to 100 rpm
온도 범위(미터법)4°C to 40°C
전압120 V
Unit SizeEach

자주 묻는 질문(FAQ)

Can the HulaMixer sample mixer be used at low temperature?

The HulaMixer sample mixer may be used at 4 degrees C but not for an extended period of time. The high humidity and low temperature could eventually lead to rust and reduce the lifetime of the mixer.

Can I use the HulaMixer Sample Mixer to vortex in the horizontal plane?

The HulaMixer Sample Mixer can vortex in either the vertical or horizontal plane.