1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)
Thermo Scientific™

1500 Series A2 Class II, Type A2 Biological Safety Cabinet, 230V (Made in USA)

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerBreite (angloamerikanisch) SchrankFensteröffnung (angloamerikanisch)KammermaterialEnthält
1598A26 ft.8 in.SmartCoatSchrank, UV-Licht, Armstütze
1591A23 ft.8 in.SmartCoatSchrank, UV-Licht, Armstütze
1596A24 ft.8 in.SmartCoatSchrank, UV-Licht, Armstütze
1573A25 ft.8 in.SmartCoatSchrank, UV-Licht, Armstütze
1531A23 ft.10 in.SmartCoatSchrank, UV-Licht, Armstütze
1586A24 ft.10 in.SmartCoatSchrank, UV-Licht, Armstütze
1581A25 ft.10 in.SmartCoatSchrank, UV-Licht, Armstütze
1588A26 ft.10 in.SmartCoatSchrank, UV-Licht, Armstütze
1593A23 ft.8 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1536A24 ft.8 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1567A25 ft.8 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1538A26 ft.8 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1533A23 ft.10 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1576A24 ft.10 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1583A25 ft.10 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1578A26 ft.10 in.Edelstahl (304)Schrank, UV-Licht, Armstütze
1590A23 ft.8 in.SmartCoatNur Schrank
1526A24 ft.8 in.SmartCoatNur Schrank
1572A25 ft.8 in.SmartCoatNur Schrank
1528A26 ft.8 in.SmartCoatNur Schrank
1530A23 ft.10 in.SmartCoatNur Schrank
1544A24 ft.10 in.SmartCoatNur Schrank
1580A25 ft.10 in.SmartCoatNur Schrank
1549A26 ft.10 in.SmartCoatNur Schrank
1592A23 ft.8 in.Edelstahl (304)Nur Schrank
1506A24 ft.8 in.Edelstahl (304)Nur Schrank
1566A25 ft.8 in.Edelstahl (304)Nur Schrank
1508A26 ft.8 in.Edelstahl (304)Nur Schrank
1532A23 ft.10 in.Edelstahl (304)Nur Schrank
1554A24 ft.10 in.Edelstahl (304)Nur Schrank
1582A25 ft.10 in.Edelstahl (304)Nur Schrank
1559A26 ft.10 in.Edelstahl (304)Nur Schrank
Katalognummer 1598A2
Preis (EUR)
-
Breite (angloamerikanisch) Schrank:
6 ft.
Fensteröffnung (angloamerikanisch):
8 in.
Kammermaterial:
SmartCoat
Enthält:
Schrank, UV-Licht, Armstütze
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 5 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in. all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE
Specifications
Abmessungen (L x B x H) außen31.5 x 74.8 x 61.8 in. (80 x 190 x 156.8 cm)
Elektrische Anforderungen230 V, 50/60 Hz
Frequenz50/60 Hz
Außenhöhe (angloamerikanisch)61.8 in.
Außenhöhe (metrisch)156.8 cm
EnthältSchrank, UV-Licht, Armstütze
Außenlänge (angloamerikanisch)31.5 in.
Außenlänge (metrisch)80 cm
Beleuchtung90-120 fc (950-1300 lx)
ProdukttypClass II, Type A2 Bio Safety Cabinet
Fensteröffnung (angloamerikanisch)8 in.
Breite (angloamerikanisch) Schrank6 ft.
Außenbreite (angloamerikanisch)74.8 in.
Innenbreite (angloamerikanisch)70.9 in.
Außenbreite (metrisch)190 cm
Innenbreite (metrisch)1800 mm
Zertifizierung/KonformitätNSF, CE
KammermaterialSmartCoat
Modell1500 Series A2
Geräuschpegel63 dBA
Fensteröffnung (metrisch)20.32 cm
Spannung230 V
Unit SizeEach