Product Image
Thermo Scientific™

Bath Circulator Accessories: Plumbing Packages

Plumbing kits for use with bath circulators and chillers
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
1600146Plumbing Kit, Uninsulated
1600147Plumbing Kit, Insulated
Catalog number 1600146
Price (USD)
415.80
Online exclusive
462.00
Save 46.20
Each
Type:
Plumbing Kit, Uninsulated
Price (USD)
415.80
Online exclusive
462.00
Save 46.20
Each
Plumbing kits for use with bath circulators and chillers
  • Plumbing kit
  • Material: Viton
Specifications
For Use With (Equipment)Thermo Scientific circulating bath
IncludesPackage includes (4) clamps and (2) 5 ft. Viton tubing (uninsulated), temperature range of -30°C to +200°C, 12mm
MaterialViton Tubing
Temperature Range-25°C to +100°C
TypePlumbing Kit, Uninsulated
Unit SizeEach