Search
Search

| Catalog Number | Capacity (Metric) | Closure Material | Label | No. per Case |
|---|---|---|---|---|
| 165A | 150 mL | Metal | No Label | 120/Cs. |
| 125CM | 60 mL | Metal | Plain | 300/Cs. |
| 125AP | 60 mL | Polyethylene | No Label | 300/Cs. |
| 125BP | 60 mL | Polyethylene | Printed | 300/Cs. |
| 125CP | 60 mL | Polyethylene | Plain | 300/Cs. |
| 185AM | 100 mL | Metal | No Label | 200/Cs. |
| 185BM | 100 mL | Metal | Printed | 200/Cs. |
| 185CM | 100 mL | Metal | Plain | 200/Cs. |
| 185AP | 100 mL | Polyethylene | No Label | 200/Cs. |
| 185BP | 100 mL | Polyethylene | Printed | 200/Cs. |
| 185CP | 100 mL | Polyethylene | Plain | 200/Cs. |
| 165B | 150 mL | Metal | Printed | 120/Cs. |
| 165C | 150 mL | Metal | Plain | 120/Cs. |
| 190A | 250 mL | Metal | No Label | 50/Cs. |
| 190B | 250 mL | Metal | Printed | 50/Cs. |
| 190C | 250 mL | Metal | Plain | 50/Cs. |
Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
NOT AVAILABLE IN AMERICA
Ordering Information:
Product is not available in North America.