Sterilin™ Polystyrene Containers, 60mL to 250mL
Actual product may vary
Thermo Scientific™

Sterilin™ Polystyrene Containers, 60mL to 250mL

Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure MaterialLabelNo. per Case
165B150 mLMetalPrinted120/Cs.
125CM60 mLMetalPlain300/Cs.
125AP60 mLPolyethyleneNo Label300/Cs.
125BP60 mLPolyethylenePrinted300/Cs.
125CP60 mLPolyethylenePlain300/Cs.
185AM100 mLMetalNo Label200/Cs.
185BM100 mLMetalPrinted200/Cs.
185CM100 mLMetalPlain200/Cs.
185AP100 mLPolyethyleneNo Label200/Cs.
185BP100 mLPolyethylenePrinted200/Cs.
185CP100 mLPolyethylenePlain200/Cs.
165A150 mLMetalNo Label120/Cs.
165C150 mLMetalPlain120/Cs.
190A250 mLMetalNo Label50/Cs.
190B250 mLMetalPrinted50/Cs.
190C250 mLMetalPlain50/Cs.
Catalog number 165B
Price (USD)
-
Capacity (Metric):
150 mL
Closure Material:
Metal
Label:
Printed
No. per Case:
120/Cs.

Contain samples in Thermo Scientific™ Sterilin™ Polystyrene Containers with 60mL to 250mL capacities. Available with either plastic or metal flow seal caps.

NOT AVAILABLE IN AMERICA

Features:
  • Leak-tested in accordance with BS EN ISO 6717

Ordering Information:

Product is not available in North America.

Specifications
Capacity (Metric)150 mL
Certifications/ComplianceLeak-tested in accordance with BS EN ISO 6717
Closure MaterialMetal
Diameter (Metric)55 mm
Height (Metric)108 mm
LabelPrinted
No. per Case120/Cs.
Closure IncludedYes
MaterialPolystyrene
Product TypeContainer
ShapeCylindrical
SterilityNon-sterile
Unit SizeCase of 120