Sterilin™ Non-Pyrogenic Polystyrene Containers
Actual product may vary
Thermo Scientific™

Sterilin™ Non-Pyrogenic Polystyrene Containers

Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure MaterialNo. per Case
165PYR150 mLMetal120/Cs.
129PYR7 mLPolyethylene700/Cs.
185PYR100 mLMetal200/Cs.
190PYR250 mLMetal50/Cs.
Catalog number 165PYR
Price (USD)
-
Capacity (Metric):
150 mL
Closure Material:
Metal
No. per Case:
120/Cs.

Perform sterility and endotoxin tests with Thermo Scientific™ Sterilin™ Non-Pyrogenic Polystyrene Containers.

NOT AVAILABLE IN AMERICA

  • Sterilized by gamma irradiation
  • Leak-tested in accordance with BS EN ISO 6717
  • Labeled with lot numbers for full traceability
Specifications
Capacity (Metric)150 mL
Certifications/ComplianceLeak-tested in accordance with BS EN ISO 6717. Certified endotoxin free to levels <0.01EU/m.
Closure MaterialMetal
DescriptionNon-Pyrogenic Container
Diameter (Metric)55 mm
Height (Metric)108 mm
LabelPrinted
No. per Case120/Cs.
Closure IncludedYes
MaterialPolystyrene
Product TypeContainer
ShapeCylindrical
SterilitySterile
Unit SizeCase of 120