Nunc™ Serological Pipettes
Thermo Scientific™

Nunc™ Serological Pipettes

A full range of quality serological pipettes to support each stage of cell culture research.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Packaging TypeQuantity
170354N2 mLIndividual Paper/Plastic Wrap125/Pk., 500/Cs.
170353N1 mLIndividual Paper/Plastic Wrap200/Pk., 1000/Cs.
170355N5 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170356N10 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170357N25 mLIndividual Paper/Plastic Wrap50/Pk., 200/Cs.
170358N50 mLIndividual Paper/Plastic Wrap50/Pk., 100/Cs.
170364N1 mLIndividual Plastic Wrap200/Pk., 1000/Cs.
170365N2 mLIndividual Plastic Wrap125/Pk., 500/Cs.
170366N5 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170367N10 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170368N25 mLIndividual Plastic Wrap50/Pk., 200/Cs.
170369N50 mLIndividual Plastic Wrap50/Pk., 100/Cs.
170371N1 mLBulk, 50/bag50/Pk., 1000/Cs.
170372N2 mLBulk, 50/bag50/Pk., 500/Cs.
170373N5 mLBulk, 50/bag50/Pk., 200/Cs.
170374N10 mLBulk, 50/bag50/Pk., 200/Cs.
170375N25 mLBulk, 25/bag25/Pk., 200/Cs.
170376N50 mLBulk, 25/bag25/Pk., 100/Cs.
Catalog number 170354N
Price (USD)
123.65
Online exclusive
142.00
Save 18.35
Case of 500
Volume (Metric):
2 mL
Packaging Type:
Individual Paper/Plastic Wrap
Quantity:
125/Pk., 500/Cs.
Price (USD)
123.65
Online exclusive
142.00
Save 18.35
Case of 500

Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

  • Wide range of volumes and packaging options
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options

Certified calibration of accuracy and precise graduations

  • Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume

Clear, bold graduations

  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume

Negative graduations

  • Increases pipette capacity and accommodates additional volumes

Filter plug

  • Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks

Additional information

  • Material: ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: e-beam irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date

Product testing

  • Certificate of Quality
Specifications
Aspirator PlugYes
Certifications/ComplianceRNase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
DescriptionSerological Pipette, 5 year shelf life
Packaging TypeIndividual Paper/Plastic Wrap
Quantity125/Pk., 500/Cs.
MaterialPolystyrene
SterilitySterile
Volume (Metric)2 mL
Unit SizeCase of 500

Frequently asked questions (FAQs)

Do Nunc Serological Pipettes have an aspirator plug at the top?

Yes, Nunc Serological Pipettes have an aspirator plug at the top.

What is the difference in between Nunc Serological Pipettes and Cat. No. 170354N and Cat. No. 170354?

The Nunc Serological Pipettes (Cat. No. 170354N) are the New (N) version of the Nunc Serological Pipettes (Cat. No. 170354). They have the same design. Cat. No. 170354N has an additional certification since it is manufactured at a different site than the older version (Cat. No. 170354). Cat. No. 170354N is certified Non-Cytotoxic, RNAse- and DNAse-fre, and the PET filter is Human DNA-Free. The older version, Cat. No. 170354 is certified non-cytotoxic and non-pyrogenic, and the filter is made of cotton.