Nunc™ Serological Pipettes
Thermo Scientific™

Nunc™ Serological Pipettes

A full range of quality serological pipettes to support each stage of cell culture research.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Packaging TypeQuantity
170358N50 mLIndividual Paper/Plastic Wrap50/Pk., 100/Cs.
170353N1 mLIndividual Paper/Plastic Wrap200/Pk., 1000/Cs.
170354N2 mLIndividual Paper/Plastic Wrap125/Pk., 500/Cs.
170355N5 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170356N10 mLIndividual Paper/Plastic Wrap100/Pk., 200/Cs.
170357N25 mLIndividual Paper/Plastic Wrap50/Pk., 200/Cs.
170364N1 mLIndividual Plastic Wrap200/Pk., 1000/Cs.
170365N2 mLIndividual Plastic Wrap125/Pk., 500/Cs.
170366N5 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170367N10 mLIndividual Plastic Wrap100/Pk., 200/Cs.
170368N25 mLIndividual Plastic Wrap50/Pk., 200/Cs.
170369N50 mLIndividual Plastic Wrap50/Pk., 100/Cs.
170371N1 mLBulk, 50/bag50/Pk., 1000/Cs.
170372N2 mLBulk, 50/bag50/Pk., 500/Cs.
170373N5 mLBulk, 50/bag50/Pk., 200/Cs.
170374N10 mLBulk, 50/bag50/Pk., 200/Cs.
170375N25 mLBulk, 25/bag25/Pk., 200/Cs.
170376N50 mLBulk, 25/bag25/Pk., 100/Cs.
Catalog number 170358N
Price (MXN)
4,339.20
Case of 100
Volume (Metric):
50 mL
Packaging Type:
Individual Paper/Plastic Wrap
Quantity:
50/Pk., 100/Cs.
Price (MXN)
4,339.20
Case of 100

Stringent quality specifications and convenient features make Thermo Scientific Nunc Serological Pipettes a great choice for daily lab work. Bold, clear graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

  • Wide range of volumes and packaging options
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options

Certified calibration of accuracy and precise graduations

  • Ensures dispensing accuracy +/-2% for 1 mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume

Clear, bold graduations

  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume

Negative graduations

  • Increases pipette capacity and accommodates additional volumes

Filter plug

  • Prevents aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks

Additional information

  • Material: ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant free: RNase/DNase free, human DNA free, non-cytotoxic, non-pyrogenic
  • Sterility: e-beam irradiation to SAL of 10-6
  • Shelf life: 5 years from manufacturing date

Product testing

  • Certificate of Quality
Specifications
Accuracy±1% at full volume
Aspirator PlugYes
AutoclavableNot Autoclavable
Certifications/ComplianceRnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
Color CodePurple
DescriptionSerological Pipette, 5 year shelf life
For Use With (Application)Cell Culture
GraduatedYes
Length (English)13.5 in. ± 0.12 in.
Packaging TypeIndividual Paper/Plastic Wrap
Quantity50/Pk., 100/Cs.
ColorClear
DisposableSingle-use
Length (Metric)343 mm ±3 mm
MaterialPolystyrene
SterilitySterile
TypeSerological Pipet
Volume (Metric)50 mL
Unit SizeCase of 100

Frequently asked questions (FAQs)

Do Nunc Serological Pipettes have an aspirator plug at the top?

Yes, Nunc Serological Pipettes have an aspirator plug at the top.