Accucore™ aQ C18 Polar Endcapped HPLC Columns
Thermo Scientific™

Accucore™ aQ C18 Polar Endcapped HPLC Columns

Use this column, with its specially designed solid core, for the separation of compounds in highly aqueous mobile phases.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17326-102130100 mm2.1 mm
17326-05213050 mm2.1 mm
17326-05303050 mm3 mm
17326-05463050 mm4.6 mm
17326-103030100 mm3 mm
17326-104630100 mm4.6 mm
17326-152130150 mm2.1 mm
17326-154630150 mm4.6 mm
17326-01400510 mm4.6 mm
17326-01300510 mm3 mm
17326-01210510 mm2.1 mm
Catalog number 17326-102130
Price (USD)
939.30
Each
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
Price (USD)
939.30
Each
Separate polar compounds with improved speed and resolution using Thermo Scientific™ Accucore™ aQ C18 Polar Endcapped LC columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The polar endcapped C18 stationary phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Alternative Selectivity
  • Polar endcapped C18 stationary phase provides optimum retention of polar analytes
  • Accucore aQ Columns are compatible with highly aqueous mobile phases.
  • Polar encapping allows use in 100% aqueous mobile phases without loss of performance or stability.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedPolar
For Use WithUHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseaQ C18
Surface Area130 m²/g
Temperature70°C
USP TypeL1
Carbon Load9%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 9
Unit SizeEach