Nunc™ Thermanox™ Coverslips
Thermo Scientific™

Nunc™ Thermanox™ Coverslips

Increase cell adherence with the hydrophilic surface of these coverslips. Tissue-culture treated and available in a number of shapes and sizes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (LxW)
17495013 mm
15006724 x 30 mm
17493410.5 x 22 mm
17494222 x 60 mm
17496915 mm
17497722 mm
17498525 mm
Catalog number 174950
Price (USD)
532.00
Case of 500
Dimensions (LxW):
13 mm
Price (USD)
532.00
Case of 500

Improve cell attachment and growth on coverslips with the versatile Thermo Scientific™ Nunc™ Thermanox™ Coverslips. These cell-culture treated coverslips are available in a number of shapes and sizes. The proprietary polyester material is highly resistant to solvents (e.g. xylene, acetone, acetic acid) and has a very low gas permeability. Suitable for cytostaining, mounting, embedding, or scintillation counting. Not recommended for phase contrast microscopy or techniques involving fluorescent stains.

  • Cell culture-treated on one side for optimal cell attachment and growth. Treated side facing the packaging label
  • Resistant to commonly used solvents (xylene, acetone, acetic acid) in most staining techniques with regular mounting and embedding materials
  • Can be use with amyl acetate for EM preparations
  • Suitable for use in scintillation counting
  • Bendable with forceps, and can be cut with scissors, scalpel or microtome
  • Do not flame to sterilize
  • Do not handle with rubber gloves so as to avoid leaving toxic residues on the coverslips
  • Autofluorescent in the range of 380 nm to 545 nm, not recommended for fluorescence stainings
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
DescriptionRound
Diameter (Metric)13 mm
For Use With (Application)Autofluorescent in the range of 380 nm to 545 nm
For Use With (Equipment)24-well multiwell plate
No. per Case500/Cs.
No. per Pack50 Pk.
PackagingCoverslips are packaged with cell culture side toward label
Quantity50 Pk.
Thickness (Metric)0.2 mm
ColorClear
Culture Area132 mm²
Dimensions (LxW)13 mm
MaterialPlastic
SterilitySterile
Surface TreatmentCell Culture on 1 Side
TypeThermanox Plastic Coverslip
Wells24
Unit SizeCase of 500

Frequently asked questions (FAQs)

Why are Nunc Thermanox Coverslips not recommended for techniques involving fluorescent stains?

Thermanox Coverslips are auto-fluorescent within the 380nm - 545nm range.

What are the dimensions of your Nunc Thermanox Coverslips?

Please review the following information regarding the dimensions of our Nunc Thermanox Coverslips:
Cat. No.; Dimensions:
- 174950; 13 mm diameter
- 174969; 15 mm diameter
- 174977; 22 mm diameter
- 174985; 25 mm diameter
- 150067; 24 mm x 30 mm
- 174934; 10.5 mm x 22 mm
- 174942; 22 mm x 60 mm

What is the thickness rating for your Nunc Thermanox Coverslips?

Our Nunc Thermanox Coverslips are 0.2 mm thickness.
The thickness grade ranges as follows:
- No. 0: 0.085-0.13 mm
- No. 1: 0.13-0.16 mm
- No. 1.5: 0.16-0.19 mm
- No. 2: 0.19-0.23 mm
Based upon the above thickness grade ranges, our Nunc Thermanox Coverslips have a No.2 thickness rating.

What is the thickness of your Nunc Thermanox Coverslips?

Our Nunc Thermanox Coverslips are 0.2 mm in thickness.

Can I autoclave the Nunc Thermanox Coverslips?

Yes, our Nunc Thermanox Coverslips can be autoclaved at 20 min steam, 20 min dry, at 120 degrees C.