Accucore™ HILIC HPLC Columns
Thermo Scientific™

Accucore™ HILIC HPLC Columns

Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
17526-153030150 mm3 mm
17526-01400510 mm4.6 mm
17526-01300510 mm3 mm
Catalog number 17526-153030
Price (MXN)
-
Length (Metric):
150 mm
Diameter (Metric):
3 mm

Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns. Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Enhanced Retention of Polar and Hydrophilic Analytes
  • Alternative Selectivity to C18 without Ion-pair or Derivatisation
  • Improved Sensitivity for MS detection

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column FormatAnalytical Column
EndcappedNo
For Use WithHPLC, UHPLC
Max. Pressure14500 psi (1000 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseSilica
Surface Area130 m²/g
Temperature70°C
USP TypeL3
Diameter (Metric)3 mm
Length (Metric)150 mm
Particle Size2.6 μm
PhaseNormal Phase and HILIC
Pore Size80 Å
Product LineAccucore
pH2 to 8
Unit SizeEach