Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns
Accucore™ Biphenyl Reversed Phase HPLC Columns

Accucore™ Biphenyl Reversed Phase HPLC Columns

Use this solid core column for fast and reliable separation of critical pairs and isomers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
17826-102130100 mm
17826-01210510 mm
17826-05213050 mm
Catalog number 17826-102130
Price (USD)
895.77
Each
Length (Metric):
100 mm
Price (USD)
895.77
Each

Choose Thermo Scientific™ Accucore™ Biphenyl LC Columns for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimized packing offers a rugged platform for a variety of matrices. Based on Core Enhanced Technology, Accucore liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-mode selectivity for aromatic and moderately polar analytes
  • Enhanced Pi-pi interactions with aromatics
  • Excellent lot-to-lot reproducibility

Trust your separation of critical pairs and isomers to Accucore Biphenyl LC Columns. These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.

Specifications
Column FormatAnalytical Column
EndcappedYes
For Use WithUHPLC
Max. Pressure8700 psi (600 bar)
Packing MaterialUltrapure Silica
Particle ShapeSolid Core
QuantityEach
Stationary PhaseBiphenyl
Surface Area130 m²/g
Temperature70°C
USP TypeL11
Carbon Load6%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Particle Size2.6 μm
PhaseReversed Phase
Pore Size80 Å
Product LineAccucore
pH2 to 8
Unit SizeEach