Product Image
Thermo Scientific™

Nunc™ Cell Culture Treated Flasks with Filter Caps

Cell Culture Treated Flasks feature the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCulture AreaNeck StyleBarcodeQuantity
178983175 cm²StraightLarge Code 1282 Pk.
178985175 cm²StraightYes4 Pk.
178885175 cm²StraightNo4 Pk.
178883175 cm²StraightNo1 Ea.
17890580 cm²StraightNo5 Pk.
Catalog number 178983
Price (EUR)
107,10
Online exclusive
210,00
Save 102,90 (49%)
Case of 32
Culture Area:
175 cm²
Neck Style:
Straight
Barcode:
Large Code 128
Quantity:
2 Pk.
Price (EUR)
107,10
Online exclusive
210,00
Save 102,90 (49%)
Case of 32

Thermo Scientific™ Nunc Cell Culture Treated Flasks with Filter Caps receive the Nunclon™ Delta treatment, a proprietary cell culture surface treatment that offers maximum adhesion for a broad range of cell types. They are individually leak tested and offer growth areas from 25-175 cm2 The filter caps allow constant airflow and minimizes chance of contamination.

Nunc Flasks with Nunclon Delta treated surface are designed for enhanced cell attachment, growth and differentiation. Unique hydrophobic 0.22μm filter cap utilizes a three-dimensional matrix of nonwettable polyethylene fibers that prevent penetration of microorganisms.

  • Nunclon Delta Certification including testing on 4 different cell types is provided in each case
  • Short, wide necks allow for easy access
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Barcoded 175 cm2 flasks with large Code 128 are compatible with automation

Ordering Information:

Extra caps in each case.

Includes:

Caps

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
BarcodeLarge Code 128
Closure TypeFilter
Neck StyleStraight
No. per Case32/Cs.
No. per Pack1 Ea.
Product TypeCell Culture Flask
Quantity2 Pk.
Volume (Metric) Working68 mL
AutoclavableNot Autoclavable
Bottom ShapeFlat
Capacity (Metric)68 mL
Culture Area175 cm²
DisposableSingle-use
GraduatedYes
MaterialPolystyrene
Mouth StyleThreaded
SterilitySterile
Surface TreatmentNunclon Delta
Unit SizeCase of 32

Frequently asked questions (FAQs)

What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .