18 mm Headspace Vials & Closures
Thermo Scientific™

18 mm Headspace Vials & Closures

Vials are available in 10 mL and 20 mL usable volumes with screw thread closure styles that require no tools for closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorClosure TypeMaterialProduct Type
18-MSC-CBT3Silver, Gray, SilverMagnetic Screw Cap (Open-Top)Magnetic Steel, PTFE, SteelMagnetic Screw Cap
18-MSC-ST101Silver, SilverMagnetic Screw Cap (Open-Top)Magnetic Steel, Silicone, SteelMagnetic Screw Cap
18-ST101BlueSeptum OnlyPTFE, SiliconeSeptum
Catalog number 18-MSC-CBT3
Price (USD)
107.00
Pack of 125
Color:
Silver, Gray, Silver
Closure Type:
Magnetic Screw Cap (Open-Top)
Material:
Magnetic Steel, PTFE, Steel
Product Type:
Magnetic Screw Cap
Price (USD)
107.00
Pack of 125
Unlike crimp cap vials, Thermo Scientific™ National 18mm Screw Top Headspace Vials require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits

National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
ACT LabelNo
AutoclavableNot Autoclavable
Certifications/ComplianceSpecification Certified
Closure ColorSilver
Closure MaterialSteel
Closure Size18 mm
Diameter (Metric) Inner18 mm
Diameter (Metric) Opening18 mm
DisposableSingle-use
For Use With (Equipment)18 mm Screw Headspace Vials
IncludesSeptum
Product TypeMagnetic Screw Cap
SeptumChlorobutyl/PTFE
Septum ColorBlue/Blue
Thickness (Metric)3.0 mm
Closure TypeMagnetic Screw Cap (Open-Top)
ColorSilver, Gray, Silver
MaterialMagnetic Steel, PTFE, Steel
Product LineSureSTART Level 2
Quantity125/Pk.
SterilityNon-sterile
Unit SizePack of 125