Tempshield™ Cryo Gloves - Mid-Arm Length
Thermo Scientific™

Tempshield™ Cryo Gloves - Mid-Arm Length

Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
189562Large
189440Small
189561Medium
189563X-Large
Catalog number 189562
Price (USD)
303.30
Online exclusive
337.00
Save 33.70
Each
Size:
Large
Price (USD)
303.30
Online exclusive
337.00
Save 33.70
Each
Multi-layered construction allows for thermal protection, flexibility, and dexterity which are essential features when function is important and safety is critical. High performance, thermal inner lining wicks moisture away from hands, maintaining comfort over extended periods. Safety certified to meet EU standards for CE Cat. III: EN511, EN388, EN ISO 21420. Available in wrist, elbow, mid-arm, shoulder-length options.
  • Comfortable, lightweight, and breathable protection
  • Side release buckles for quick on/off
  • Available in a variety of sizes
Specifications
Certifications/ComplianceCE Cat. III: EN 511, EN 388, EN ISO 21420
DescriptionMid-Arm Length
For Use With (Application)Handling Samples from Ultra Low Temperature and Cryogenic Storage
Length (English)14 in.
Length (Metric)35.6 cm
ColorBlue
HandSpecific
SizeLarge
Unit SizeEach