Accessories for 1500 Series A2 Class II, Type A2 Biological Safety Cabinet
Accessories for 1500 Series A2 Class II, Type A2 Biological Safety Cabinet
Accessories for 1500 Series A2 Class II, Type A2 Biological Safety Cabinet
Accessories for 1500 Series A2 Class II, Type A2 Biological Safety Cabinet
Accessories for 1500 Series A2 Class II, Type A2 Biological Safety Cabinet
Thermo Scientific™

Accessories for 1500 Series A2 Class II, Type A2 Biological Safety Cabinet

Redefine excellence in your lab with the Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet, offering advanced protection, exceptional user comfort, and convenience.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)
1911673Indented Worksurface Module3 ft. 1500 A2 Class II BSC
1911580Adjustable Stand3 ft. 1500 A2 Class II BSC
1911578Adjustable Stand4 ft. 1500 A2 Class II BSC
1911581Adjustable Stand5 ft. 1500 A2 Class II BSC
1911579Adjustable Stand6 ft. 1500 A2 Class II BSC
1911584Fixed Stand with Rolling Casters3 ft. 1500 A2 Class II BSC
1911582Fixed Stand with Rolling Casters4 ft. 1500 A2 Class II BSC
1911585Fixed Stand with Rolling Casters5 ft. 1500 A2 Class II BSC
1911583Fixed Stand with Rolling Casters6 ft. 1500 A2 Class II BSC
1911505Thimble3/4/5 ft. 1500 A2 Class II BSC
1911506Thimble6 ft. 1500 A2 Class II BSC
1911590Stainless Steel Padded ArmrestAll heights 1500 A2 Class II BSC
1911556Rear Cover Kit3 ft. 1500 A2 Class II BSC
1911557Rear Cover Kit4 ft. 1500 A2 Class II BSC
1911558Rear Cover Kit5 ft. 1500 A2 Class II BSC
1911559Rear Cover Kit6 ft. 1500 A2 Class II BSC
1911674Indented Worksurface Module4 ft. 1500 A2 Class II BSC
1911675Indented Worksurface Module5 ft. 1500 A2 Class II BSC
1911676Indented Worksurface Module6 ft. 1500 A2 Class II BSC
350236Twist-lock Power CordAll heights 1500 A2 Class II BSC
1911560Universal Piping3 ft. 1500 A2 Class II BSC
1911568Universal Piping3 ft. 1500 A2 Class II BSC, R, T
1911561Universal Piping3 ft. 1500 A2 Class II BSC, L,T,B
1911569Universal Piping3 ft. 1500 A2 Class II BSC, L, T
1911564Universal Piping4 ft. 1500 A2 Class II BSC, R, T, B
1911570Universal Piping4 ft. 1500 A2 Class II BSC, R, T
1911566Universal Piping4 ft. 1500 A2 Class II BSC, L, T, B
1911571Universal Piping4 ft. 1500 A2 Class II BSC, L, T
1911562Universal Piping5 ft. 1500 A2 Class II BSC, R, T, B
1911572Universal Piping5 ft. 1500 A2 Class II BSC, R, T
1911563Universal Piping5 ft. 1500 A2 Class II BSC, L, T, B
1911573Universal Piping5 ft. 1500 A2 Class II BSC, L, T
1911565Universal Piping6 ft. 1500 A2 Class II BSC, R, T, B
1911574Universal Piping6 ft. 1500 A2 Class II BSC, R, T
1911567Universal Piping6 ft. 1500 A2 Class II BSC, L, T, B
1911575Universal Piping6 ft. 1500 A2 Class II BSC, L, T
1911576Universal PipingAll hts 1500 A2 Class II BSC, R, B
1911577Universal PipingAll hts 1500 A2 Class II BSC, L, B
Catalog number 1911673
Price (USD)
-
Product Type:
Indented Worksurface Module
For Use With (Equipment):
3 ft. 1500 A2 Class II BSC
The Thermo Scientific™ 1500 Series Class II, Type A2 Biological Safety Cabinet combines first-class protection, energy efficiency, and user convenience for today's modern laboratory. Available in nominal widths of 3 ft, 4 ft, 6 ft, and it meets NSF/ANSI Standard 49. Discover how we are delivering enhancements in all 4Cs: Containment, Comfort, Convenience, and Cost Effectiveness.
Containment
  • Dual blower and pressure sensor system enable a higher degree of personal and product protection compared to the traditional, single blower BSC
  • Thermo Scientific™ SmartFlow™ Plus Technology provides autonomous safety features to maintain proper air flow and monitor critical conditions in real time without user interaction
  • Thermo Scientific™ DAVe™ (Digital Airflow Verification) Plus System validates protection by monitoring airflow velocities, detecting, and alerting to any changes
  • H14 HEPA filters remove airborne contaminants with 99.995% efficiency at the most penetrating particle size (MPPS).
Comfort
  • New ergonomically designed window mechanism that offers haptic feedback when moving the window, allowing users to easily locate the optimal window position
  • SmartClean window design allows users to lower the window easily for thorough cleaning of inner surfaces
  • 10° sloped front glass for better comfort and ergonomics
  • Spacious work area with comfortable armrests options
Convenience
  • Newly added, intuitive touch screen provides essential data and status of the cabinet
  • Easily program UV disinfection cycle – customize the date, time, and duration of the UV cycle to fit your schedule
  • Thermo Scientific™ SmartPort™ design provides contained passage of tubing and cables into the work area
Cost Effectiveness
  • Night Stand-by Mode reduced airflow to 30% during low usage periods
  • DC motors offer low energy consumption
Certifications
  • NSF/ANSI 49 Standard, UL, and CE
Specifications
For Use With (Equipment)3 ft. 1500 A2 Class II BSC
Product TypeIndented Worksurface Module
Unit SizeEach