Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Actual product may vary
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers
Thermo Scientific™

Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHoldsProduct TypeFor Use With (Equipment)
1950819Nunc Cryobank Tubes (5 mL)Sliding Drawer Freezer Rack (Tube Boxes)Revco UxF, HERAFreeze HFU-T Series
1950799Matrix Tubes (1 mL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950787Matrix 2D Tubes (500 μL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950788TubesSliding Drawer Freezer Rack (Tubes)900 Series 13CF, TSE240
1950641MicroplatesSliding Drawer Freezer Rack (Tube Boxes)900 Series 17-23CF, TSE320, TSE400
1950642Tubes (1.0 to 1.4 mL or 1.8 mL)Sliding Drawer Freezer Rack (Tube Boxes)Forma 88000 and TSU Series
1950726Boxes (2 in.)Sliding Drawer Rack (Tube Boxes)Forma 900, Forma 7000, TSE, TSD Sereis (28 cu.ft.)
1950520Boxes (2 in.)Side Access Freezer Rack (Adjustable)TDE and TSX Series (4 shelves)
1950521Boxes (3 in.)Side Access Freezer Rack (Adjustable)TDE and TSX Series (4 shelves)
1950592MicroplatesSide Access Freezer Rack (Microplate/Deepwell)TDE and TSX Series (4 shelves)
920090Boxes (2 in.)Sliding Drawer Rack (Tube Boxes)TDE and TSX Series (4 shelves)
920091Boxes (3 in.)Sliding Drawer Rack (Tube Boxes)TDE and TSX Series (4 shelves)
Catalog number 1950819
Price (USD)
215.10
Online exclusive
239.00
Save 23.90
Each
Holds:
Nunc Cryobank Tubes (5 mL)
Product Type:
Sliding Drawer Freezer Rack (Tube Boxes)
For Use With (Equipment):
Revco UxF, HERAFreeze HFU-T Series
Price (USD)
215.10
Online exclusive
239.00
Save 23.90
Each

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific™ freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity.

  • With sliding drawer racks
  • Adjustable side access box racks
  • Standard/deepwell microplate racks
  • Warranty varies by country, please contact us for details
Specifications
Depth (English)5.5 in.
Depth (Metric)14 cm
DescriptionFront Access Drawer Rack
For Use With (Equipment)Revco UxF, HERAFreeze HFU-T Series
Freezer Compatiblity (Inner Doors)4
Height (English)26.96 in.
Height (Metric)66.5 cm
No. of Racks3 (300 capacity) 4 (400 capacity) 5 (500 capacity) 6 (600 capacity) 7 (700 capacity)
No. of Racks per Freezer12 (300 capacity) 16 (400 capacity) 20 (500 capacity) 24 (600 capacity) 28 (700 capacity)
Shelves3 Tiers
Width (English)11.9 in.
Width (Metric)30.2 cm
AutoclavableAutoclavable
ColorSilver
HoldsNunc Cryobank Tubes (5 mL)
MaterialStainless Steel
Positions21 Boxes/Rack
Product TypeSliding Drawer Freezer Rack (Tube Boxes)
ShapeRectangular
StackableYes
SterilityNon-sterile
Unit SizeEach