Fiberboard Storage Boxes (Colored)
Fiberboard Storage Boxes (Colored)
Fiberboard Storage Boxes (Colored)
Fiberboard Storage Boxes (Colored)
Thermo Scientific™

Fiberboard Storage Boxes (Colored)

Store a variety of vials and tubes with Thermo ScientificTM, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor
1950878Assorted
1950884Black
1950883Blue
1950882Green
1950881Yellow
1950879Pink
1950880Red
Catalog number 1950878
Price (USD)
70.92
Online exclusive
78.80
Save 7.88
Pack of 12
Color:
Assorted
Price (USD)
70.92
Online exclusive
78.80
Save 7.88
Pack of 12

Store a variety of vials and tubes with Thermo Scientific™, water-repellant, fiberboard storage boxes, for use in ultra-low temperature or cryogenic freezers. Available in packs of 12; choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.

  • Sturdy, water-repellant fiberboard boxes with covers for sample storage
  • Available in 2 in. high (5cm)

Ordering Information:
Available in packs of 12: choose from yellow, pink, red, blue, green or multi-colored. Grid dividers sold separately.

Specifications
Dimensions (L x W x H)5 x 5 x 2 in. (12.7 x 12.7 x 5 cm)
For Use With (Equipment)Ultra-Low Temperature Freezer
Height (English)2 in.
Height (Metric)5 cm
Length (English)5 in.
Length (Metric)12.7 cm
Quantity12/Pk., 12/Cs.
Weight (Metric)0.73 kg
Width (English)5 in.
Width (Metric)12.7 cm
ColorAssorted
MaterialFiberboard, Water-repellant
ShapeSquare
TypeCryo Storage Box
Unit SizePack of 12