ThermoChill I Recirculating Chillers
Thermo Scientific™

ThermoChill I Recirculating Chillers

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCooling CapacityCommunicationsPump TypeElectrical Requirements
196224120000Up to 600 wattsRS 232MDC1 (Mag Drive Centrifugal Pump)230 V/50 Hz
196211010000Up to 700 wattsNonePD1 (Positive Displacement Pump)115 V/60 Hz
196211120000Up to 700 wattsRS 232PD1 (Positive Displacement Pump)115 V/60 Hz
196214010000Up to 700 wattsNoneMDC1 (Mag Drive Centrifugal Pump)115 V/60 Hz
196214120000Up to 700 wattsRS 232MDC1 (Mag Drive Centrifugal Pump)115 V/60 Hz
196221010000Up to 600 wattsNonePD1 (Positive Displacement Pump)230 V/50 Hz
196221120000Up to 600 wattsRS 232PD1 (Positive Displacement Pump)230 V/50 Hz
196224010000Up to 600 wattsNoneMDC1 (Mag Drive Centrifugal Pump)230 V/50 Hz
Catalog number 196224120000
Price (USD)
5,895.00
Online exclusive
6,550.00
Save 655.00
Each
Cooling Capacity:
Up to 600 watts
Communications:
RS 232
Pump Type:
MDC1 (Mag Drive Centrifugal Pump)
Electrical Requirements:
230 V/50 Hz
Price (USD)
5,895.00
Online exclusive
6,550.00
Save 655.00
Each

Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.

  • Accessible fill port for easy filling
  • Pressure gauge located on control panel for easy viewing
  • Intuitive digital controller
  • Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
  • Removable full-low strainer ensures clean recirculating fluid
  • Locking caster for easy unit maneuvering
  • Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
  • RS232 or RS485 digital communications optional
Specifications
Certifications/ComplianceCE marked/UL listed
CommunicationsRS 232
ModelThermoChill I LR
Pump TypeMDC1 (Mag Drive Centrifugal Pump)
RefrigerantR134A
Temperature (Setpoint)-10°C to +30°C
Temperature Stability±0.1°C
Voltage230 V
Cooling CapacityUp to 600 watts
Electrical Requirements230 V/50 Hz
Flow Rate7.6 L/min.
Temperature Range-10°C to +30°C
Unit SizeEach