Nalgene™ Narrow-Mouth LDPE Bottles with Closure
Nalgene™ Narrow-Mouth LDPE Bottles with Closure
Nalgene™ Narrow-Mouth LDPE Bottles with Closure
Nalgene™ Narrow-Mouth LDPE Bottles with Closure
Thermo Scientific™

Nalgene™ Narrow-Mouth LDPE Bottles with Closure

Carry out applications such as trace metal analysis with flexible, impact- and chemical-resistant LDPE bottles with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2003-0016500 mL28 mmCase of 48
2003-90258 mL20 mmCase of 72
2003-9025PK
also known as 2003-9025
8 mL20 mmPack of 12
2003-905015 mL20 mmCase of 72
2003-9050PK
also known as 2003-9050
15 mL20 mmPack of 12
2003-000130 mL20 mmCase of 72
2003-0001PK30 mL20 mmPack of 12
2003-000260 mL20 mmCase of 72
2003-0002PK
also known as 2003-0002
60 mL20 mmPack of 12
2003-0004125 mL24 mmCase of 72
2003-0004PK
also known as 2003-0004
125 mL24 mmPack of 12
2003-0008250 mL24 mmCase of 72
2003-0008PK
also known as 2003-0008
250 mL24 mmPack of 12
2003-0016PK
also known as 2003-0016
500 mL28 mmPack of 12
2003-9016PK
also known as 2003-9016
500 mL38-430 mmPack of 12
2003-00321 L38-430 mmCase of 24
2003-0032PK
also known as 2003-0032
1 L38-430 mmPack of 6
Catalog number 2003-0016
Price (USD)
217.41
Online exclusive
241.57
Save 24.16
Case of 48
Capacity (Metric):
500 mL
Closure Size:
28 mm
Unit Size:
Case of 48
Price (USD)
217.41
Online exclusive
241.57
Save 24.16
Case of 48

Carry out applications such as trace metal analysis with flexible, impact- and chemical-resistant Thermo Scientific™ Nalgene™ Narrow-Mouth LDPE Bottles with Closure, which are extremely low in trace metal content. The bottles are leakproof† when used with Nalgene closures and provide excellent visibility of contents, as well as excellent chemical resistance to most acids, bases and alcohols. Made only from high-quality, laboratory-grade plastic materials for dependably low leachables and extractables.

Features:
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Translucence allows easy viewing of liquid levels
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Naturally low in trace metal content
  • Leakproof† when used with Nalgene closures
  • Bottle and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Note:

Nalgene LDPE, HDPE, PP and PMP containers can be used for long-term storage, but direct UV exposure should be avoided.



Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity16 oz., 500 mL
Capacity (English)16 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure ColorNatural
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size28 mm
Closure TypeScrew Cap
DescriptionNarrow-Mouth Bottle
Diameter (Metric)73 mm
Diameter (Metric) Inner Neck21 mm
Height (English)6.71 in.
Height (Metric)170 mm
Neck Finish28 mm
No. per Case48
No. per Pack12
Product TypeNarrow Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)2.86 in.
Capacity (Metric)500 mL
Closure IncludedYes
ColorNatural
GraduatedNo
MaterialLDPE
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 48

Frequently asked questions (FAQs)

Why are your Nalgene containers and caps always different materials?

In order to function as a leakproof system without a liner (one of the key advantages of our laboratory and packaging products), the surfaces of the container and closure that meet and push together when tightened must be dissimilar materials with different hardnesses. Even our polypropylene copolymer (PPCO) bottles with polypropylene homopolymer (PP) bottles are different enough to function properly. On some larger carboy products, this difference cannot be sufficiently maintained so a pliable thermoplastic elastomer (TPE) gasket is added for proper leakproof seal function.