Product Image
Thermo Scientific™

CryoPlus™ Temperature Recorder

Record seven days of temperature performance using the Thermo Scientific™ CryoPlus™ Temperature Recorder, for use with CryoPlus™ LN2 cryopreservation storage systems.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
201175115 V
201280220 V
Catalog number 201175
Price (MXN)
-
Voltage:
115 V
Record seven days of temperature performance using the Thermo Scientific™ CryoPlus™ Temperature Recorder, for use with CryoPlus LN2 cryopreservation storage systems.
Features:
  • 6 in. (15.2cm) dia.
  • With single pen and chart drive
  • -100°C to -200°C temperature range

Ordering Information:

Custom installed; contact your Sales Representative to specify top, left side or right side mount.

  • Warranty varies by country, please contact us for details
  • Specifications
    DescriptionThermo Scientific CryoPlus recorder kit, 115V, 60Hz
    For Use With (Equipment)CryoPlus 1,2,3,4
    Static Holding Time7 Days
    TypeTemperature Recorder
    Monitoring OptionsRecorder
    Temperature Range-100°C to -200°C
    Voltage115 V
    Unit SizeEach