Nalgene™ Square Polycarbonate Bottles with Closure
Nalgene™ Square Polycarbonate Bottles with Closure
Nalgene™ Square Polycarbonate Bottles with Closure
Nalgene™ Square Polycarbonate Bottles with Closure
Nalgene™ Square Polycarbonate Bottles with Closure
Thermo Scientific™

Nalgene™ Square Polycarbonate Bottles with Closure

Store aqueous solutions in these durable, autoclavable, square polycarbonate bottles. Also ideal for short-term storage of media.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2015-0250250 mL38-430 mmCase of 48
2015-003030 mL20 mmCase of 96
2015-0030PK
also known as 2015-0030
30 mL20 mmPack of 12
2015-006060 mL24 mmCase of 96
2015-0060PK
also known as 2015-0060
60 mL24 mmPack of 12
2015-0125125 mL38-430 mmCase of 48
2015-0125PK125 mL38-430 mmPack of 6
2015-0250PK
also known as 2015-0250
250 mL38-430 mmPack of 6
2015-0500500 mL38-430 mmCase of 24
2015-0500PK500 mL38-430 mmPack of 4
2015-10001 L38-430 mmCase of 24
2015-1000PK1 L38-430 mmPack of 4
2015-20002 L53BCase of 6
2015-2000PK2 L53BPack of 1
Catalog number 2015-0250
Price (USD)
547.14
Online exclusive
683.92
Save 136.78
Case of 48
Capacity (Metric):
250 mL
Closure Size:
38-430 mm
Unit Size:
Case of 48
Price (USD)
547.14
Online exclusive
683.92
Save 136.78
Case of 48

Store aqueous solutions in these durable, autoclavable Thermo Scientific™ Nalgene™ Square Polycarbonate Bottles with Closure. Featuring an easy-to-handle square design, these bottles are also ideal for short-term storage of media. Made only from high-quality, laboratory-grade, plastic materials for dependably low leachables and extractables.

Features:
  • Square sides allow for good use of space in the freezer to -135°C (-275°F)
  • Excellent clarity helps easily identify content levels
  • 2L size has molded-in handgrips to aid in lifting and pouring contents
  • Molded in graduations for ease in dispensing
  • Autoclavable/Transparent/Leakproof† when used with Nalgene closures/Graduated

Includes:

Leakproof† polypropylene screw caps

Note:

Remove cap or completely disengage threads before autoclaving. Repeated autoclaving will shorten bottle life.

Recycling Information:
Please recycle the corrugated cartons and LDPE bags, where applicable, in which your Nalgene bottles products are packaged

WARNING: Reproductive Harm - www.P65Warnings.ca.gov

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableAutoclavable
Capacity8 oz., 250 mL
Capacity (English)8 oz.
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure ColorNatural, translucent
Closure MaterialPolypropylene
Closure Size38-430 mm
Closure TypeScrew Cap
DescriptionNarrow-Mouth Square Bottle
Diameter (Metric)61 mm
Diameter (Metric) Inner Neck28 mm
GraduationsYes
Height (English)5.72 in.
Height (Metric)146 mm
IncludesLeakproof polypropylene screw closures
No. per Case48
No. per Pack6
Product TypeSquare Narrow Mouth Bottle
ShapeSquare
Through the Closure DispensingNo
Width (English)2.3 in.
Capacity (Metric)250 mL
Closure IncludedYes
ColorTranslucent
GraduatedYes
MaterialPolycarbonate
MouthNarrow
SterilityNon-sterile
Unit SizeCase of 48