仕様
概要Corrosion Resistant, Explosion-Proof Refrigerator
タイプExplosion-Proof Refrigerator
容量(ヤードポンド法)20 cu. ft.
容量(メートル法)566.34 L
温度範囲1°C to 12°C
温度 (設定点)Adjustable
冷媒R134a, 100% CFC Free
ドアスタイルHinged
No. of Doors1 (1 compartment)
ヒンジ側Right
ラック収容量4
棚4 Fixed
外装仕上げEpoxy Coated Steel
絶縁体Polyurethane Foam
内側Epoxy Coated Steel
ディスプレイTemperature Display - None
キャスターAdjustable Leveling Feet
色White
制御タイプMechanical Thermostat/Outside, On Top Of Unit, In Blue Housing
使用対象(アプリケーション)Indoor Cold Storage Of Materials In Class I, Division I Group C and D, Class I Zone 1 Group IIB Environments
標準寿命10 Years
保証Warranty varies by country, please contact us for details
霜取りManual
照明Interior - No
最小クリアランス3 in. On Sides, 3 in. At Back, 3 in. On Top
モデル20ERCETSV
アクセスセキュリティDoor Lock
コンプレッサーBottom Mounted
寸法(奥行き☓幅☓高さ)内部23.8 x 27.8 x 57.8 in. (60.3 x 70.5 x 146.7 cm)
サイズ(長さ☓幅☓高さ)外部32.13 x 34 x 73.13 in. (81.6 x 86.4 x 186.1 cm)
アンペア数2.5 A
プラグタイプNot Provided
電圧230 V
電気的要件230 V 50 Hz
周波数50 Hz
ワット数600 w
出荷重量(ヤードポンド法)230 lb.
出荷重量(メートル法)104.3 kg
Unit SizeEach