Nalgene™ PPCO Mason Jars with Closure
Nalgene™ PPCO Mason Jars with Closure
Nalgene™ PPCO Mason Jars with Closure
Nalgene™ PPCO Mason Jars with Closure
Thermo Scientific™

Nalgene™ PPCO Mason Jars with Closure

Transfer fluids in the lab or field using these PPCO Mason jars with closure.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
2115-20002000 mLCase of 12
2115-0500500 mLCase of 24
2115-0500PK
also known as 2115-0500
500 mLPack of 6
2115-10001000 mLCase of 24
2115-1000PK
also known as 2115-1000
1000 mLPack of 6
2115-2000PK
also known as 2115-2000
2000 mLPack of 4
2115-30003000 mLCase of 6
2115-3000PK
also known as 2115-3000
3000 mLEach
Catalog number 2115-2000
Price (USD)
287.70
Online exclusive
366.18
Save 78.48
Case of 12
Capacity (Metric):
2000 mL
Unit Size:
Case of 12
Price (USD)
287.70
Online exclusive
366.18
Save 78.48
Case of 12

Transfer fluids in the lab or field using Thermo Scientific™ Nalgene™ PPCO Mason Jars with Closure. The 70mm neck on these bottles fits various blenders, as well as fixtures and closures with Mason jar threads. Made from high-quality, laboratory-grade plastic materials for reliably low leachables and extractables. These shatterproof jars are a valube asset to lab safety programs.

  • 70mm neck designed to fit fixtures or closures with Mason Jar threads or with Osterizer™ or other blenders with the same threads
  • Wide mouth is easy to fill or sample
  • Compatible with Nalgene fluid transfer closure DS2153-0700
  • Autoclavable
  • Manufactured from non-toxic materials
Includes:
  • Polypropylene screw closures
  • Replacement closures may be ordered separately (Cat. No. 712154-0700)
Notes:
  • Completely disengage threads or remove cap before autoclaving.
  • Mason jars are not liquid leakproof. Not recommended for liquid transport


Recycling Information:
Nalgene reusable polypropylene(PP) and polypropylene copolymer (PPCO) bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually.  These bottles and their packaging are recyclable in many communities. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene PP and PPCO bottles if services are available in your community.
Specifications
AutoclavableAutoclavable
Capacity64 oz., 2000 mL
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size70 mm
Closure TypeScrew Cap
Diameter (Metric)121 mm
Diameter (Metric) Inner120 mm
Diameter (Metric) Inner Neck61 mm
For Use With (Application)Fluid Transfer Closure DS2153-0700
Height (English)9.6 in.
Height (Metric)244 mm
No. per Case12
No. per Pack4
Capacity (English)64 oz.
Capacity (Metric)2000 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialPPCO
MouthWide
Product TypeMason Jar
ShapeRound
Unit SizeCase of 12

Frequently asked questions (FAQs)

Are the Nalgene PPCO media bottles/tubes able to be irradiated?

PPCO bottles/tubes are not recommended for sterilization by radiation. Polycarbonate bottles/tubes would be a suitable alternative if radiation sterilization is desired.