Product Image
Thermo Scientific™

Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors

Use these analyzer calibration standards for online monitors with our process analyzers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
211740Chloride 296, 2946 ppm Standards
110902Fluoride 1000 ppm Standard
151810Hydrazine 100 ppm Standard
180940Fluoride 100, 1000 ppm Standards
181040Ammonia 191, 1920 ppm Standards
181113Sodium Electrode Etch Solution
181140Sodium 19.1, 192 ppm Standards
181141Sodium 1910, 19200 ppm Standards
182040Calcium 191, 1920 ppm Standards
2001CPpH Consumables Kit
211740HLChloride 29,600 ppm Standard
Catalog number 211740
Price (USD)
157.50
Online exclusive
175.00
Save 17.50
Each
Type:
Chloride 296, 2946 ppm Standards
Price (USD)
157.50
Online exclusive
175.00
Save 17.50
Each
Use Thermo Scientific™ Orion™ 2100 Series and 1800 Series Analyzer Calibration Standards for Orion™ Online Monitors with Thermo Scientific™ Orion™ process analyzers.
Calibration standards and solutions for the Orion 2109XP, 2110XP, 2111LL, 2111XP, 2117HL, 2117XP, 2118XP, 2120XP, 2100 pH, 2001 pH, 1809, 1810, 1811AO, 1811EL, 1817HL, 1818 and 1820 analyzers.

Warranty: Out of box
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)2117XP Chloride Analyzers
Quantity2 x 60 mL
TypeChloride 296, 2946 ppm Standards
Unit SizeEach