Samco™ Graduated Transfer Pipettes
Thermo Scientific™

Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityGraduationsPackaging TypeUnit Size
212-1S3.9 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsEach
2123.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
212PK3.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
2225.8 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
274-1S4.6 mLSterile0.5, 1, 1.5, 2 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
212-20S3.9 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
222-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2257.7 mLNon-sterile1, 2, 3 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
225-1S7.7 mLSterile1, 2, 3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
225-20S7.7 mLSterile1, 2, 3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2744.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
274PK4.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
274-20S4.6 mLSterile0.5, 1, 1.5, 2 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
282TS
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/CsCase of 4000
282TSPK
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/CsPack of 500
282-1S1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
282-1SPK
also known as 282-1S
1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsPack of 500
282-20S1.5 mLSterile0.1, 0.2, 0.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
718TS
also known as 718
5.8 mLNon-sterile0.25, 0.5, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
728NL13.7 mLNon-sterile1, 2, 3, 4, 5 mLBulk 250/Pk 10Pk/Cs 2500/CsCase of 2500
222-1S5.8 mLSterile0.25, 0.5, 0.75, 1 mLCase of 4000
222-1SPK5.8 mLSterile0.25, 0.5, 0.75, 1 mLPack of 500
728NL-20S13.7 mLSterile1, 2, 3, 4, 5 mL20/Bag, 12 Bags/PK, 8 PK per CS, 1,920 per CSCase of 1920
Catalog number 212-1S
Price (USD)
835.20
Online exclusive
976.00
Save 140.80
Each
Volume (Metric):
3.9 mL
Sterility:
Sterile
Graduations:
0.25, 0.50, 0.75, 1 mL
Packaging Type:
Individually Wrapped 500/Pk 8Pk/Cs 4000/Cs
Unit Size:
Each
Price (USD)
835.20
Online exclusive
976.00
Save 140.80
Each
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)2.1 mL
DescriptionTransfer Pipette, Small Bulb, Graduated to 0.25, 0.50, 0.75, 1mL
Diameter (Metric) Outer4.7 mm
Drops/mL25
GraduatedYes
Graduations0.25, 0.50, 0.75, 1 mL
Packaging TypeIndividually Wrapped 500/Pk 8Pk/Cs 4000/Cs
DisposableSingle-use
Length (Metric)14.0 cm
MaterialLDPE
SterilitySterile
TypeGraduated Transfer Pipet
Volume (Metric)3.9 mL
Unit SizeEach