Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure
Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure
Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure
Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure
Thermo Scientific™

Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure

Prevent permeation loss of samples with the Thermo ScientificTM NalgeneTM Large Wide-Mouth Fluorinated HDPE Bottle with Closure.
Have Questions?
Catalog NumberCapacity (Metric)
2124-00052 L
Catalog number 2124-0005
Price (USD)
243.10
Online exclusive
286.00
Save 42.90
Case of 6
Capacity (Metric):
2 L
Price (USD)
243.10
Online exclusive
286.00
Save 42.90
Case of 6

Prevent permeation loss of samples with the Thermo Scientific™ Nalgene™ Large Wide-Mouth Fluorinated HDPE Bottle with Closure. Fluorinating these high density polyethylene bottles provides a cost-effective alternative to costly fluoropolymer containers. Enhances long-term performance and prevents permeation loss.

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Wide mouth allows access
  • Yields lower extractables than other bottles
  • NOTE: This bottle is not liquid leakproof
  • Note: The fluorination process leaves the bottle with a matte finish and light yellow coloration. This is normal for fluorinated bottles.
Includes: 
  • Fluorinated polypropylene screw closures
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

Specifications
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure MaterialFluorinated Polypropylene
Closure Size100 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Bottle
Diameter (English)4.7 in.
Diameter (English) Inner Neck3.5 in.
Diameter (Metric)120 mm
Diameter (Metric) Inner Neck89 mm
Height (English)9.6 in.
Height (Metric)244 mm
No. per Case6
No. per Pack1
Product TypeWide Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)4.73 in.
Capacity (Metric)2 L
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialFluorinated HDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 6

Frequently asked questions (FAQs)

To what level are your FLPE fluorinated containers processed?

All of our fluorinated products are processed to Level 5.