ART™ Barrier Reload System
Thermo Scientific™

ART™ Barrier Reload System

Perform applications accurately and consistently without compromising protection with this barrier reload system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Tip StyleFit for PurposeUnit Size
2149P-RTPK
also known as 2149P-RT
20 μLStandardSterile and PCR ReadyPack of 960
2139-RT10 μLStandardSterile and PCR ReadyCase of 4800
2139-RTPK
also known as 2139-RT
10 μLStandardSterile and PCR ReadyPack of 960
2139-05-RT10 μLLow RetentionSterile and PCR ReadyCase of 4800
2139-05-RTPK10 μLLow RetentionSterile and PCR ReadyPack of 960
2149P-RT20 μLStandardSterile and PCR ReadyCase of 4800
2149P-05-RT20 μLLow RetentionSterile and PCR ReadyCase of 4800
2149P-05-RTPK
also known as 2149P-05-RT
20 μLLow RetentionSterile and PCR ReadyPack of 960
2069-RT200 μLStandardSterile and PCR ReadyCase of 4800
2069-RTPK
also known as 2069-RT
200 μLStandardSterile and PCR ReadyPack of 960
2069-05-RT200 μLLow RetentionSterile and PCR ReadyCase of 4800
2069-05-RTPK
also known as 2069-05-RT
200 μLLow RetentionSterile and PCR ReadyPack of 960
2070-RT300 μLStandardSterile and PCR ReadyCase of 4800
2070-RTPK
also known as 2070-RT
300 μLStandardSterile and PCR ReadyPack of 960
2070-05-RT300 μLLow RetentionSterile and PCR ReadyCase of 4800
2070-05-RTPK
also known as 2070-05-RT
300 μLLow RetentionSterile and PCR ReadyPack of 960
Catalog number 2149P-RTPK
also known as 2149P-RT
Price (USD)
158.85
Online exclusive
176.50
Save 17.65
Pack of 960
Volume (Metric):
20 μL
Tip Style:
Standard
Fit for Purpose:
Sterile and PCR Ready
Unit Size:
Pack of 960
Price (USD)
158.85
Online exclusive
176.50
Save 17.65
Pack of 960

Perform applications accurately and consistently — without compromising protection — with the Thermo Scientific™ ART™ Barrier Reload System, which provides an environmentally responsible solution without compromising sterility. With offset wells that allow the tips to stack, this advanced system reduces waste, and saves benchtop and storage space. The ART portfolio is now more complete, making it easier than ever to find a tip to fit virtually any pipette or application in your laboratory.

  • ART barrier tips provide 100% security against aerosols and liquid contamination
  • DNase, RNase, DNA, ATP, PCR Inhibitor, and Endotoxin Free
  • Stackable barrier tip packaging allows for tips to pass through offset holes in lower insert
  • Blister sleeve guide rails align tip inserts for smooth transfer into the rack
  • Outer sleeve protects tips from exterior contamination while refilling inserts
  • Tip packaging option reduces plastic waste
  • Rigid insert design provides reliable tip loading
  • Lot number and description are printed on every insert
Specifications
Clean ClaimsDNase, RNase, DNA, ATP, PCR Inhibitor and Endotoxin Free
DescriptionART Barrier, Filtered, Sterile, Rack
Length (English)2 in.
Length (Metric)5.07cm
ModelART Barrier
ColorNatural
FilteredFiltered
Fit for PurposeSterile and PCR Ready
For Use With (Equipment)Universal Fit
FormatRack
Product LineART
SterilitySterile
Tip StyleStandard
Volume (Metric)20 μL
Unit SizePack of 960