Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure
Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure
Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure
Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure
Thermo Scientific™

Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2197-0004125 mL38 mmCase of 72
2197-0004PK
also known as 2197-0004
125 mL38 mmPack of 12
2197-0008250 mL43 mmCase of 72
2197-0008PK
also known as 2197-0008
250 mL43 mmPack of 12
2197-0016500 mL53 mmCase of 48
2197-0016PK
also known as 2197-0016
500 mL53 mmPack of 12
2197-00321 L63 mmCase of 24
2197-0032PK
also known as 2197-0032
1 L63 mmPack of 6
Catalog number 2197-0004
Price (USD)
323.10
Online exclusive
359.00
Save 35.90
Case of 72
Capacity (Metric):
125 mL
Closure Size:
38 mm
Unit Size:
Case of 72
Price (USD)
323.10
Online exclusive
359.00
Save 35.90
Case of 72

Substitute costly fluoropolymer containers with these fluorinated wide-mouth HDPE bottles for improved barrier properties and reduced solvent absorption and permeation. Thermo Scientific™ Nalgene™ Fluorinated Wide-Mouth HDPE Bottles with Closure are fluorinated inside and out. Fluorination enhances long-term container performance, prevents permeation loss and yields lower extractables. Provides a cost-effective alternative to costly fluoropolymer containers. Wide-mouth allows easy access and is leakproof.† when used with Nalgene closures

  • Fluorinated to enhance long-term performance and prevent solvent permeation loss
  • Constructed with heavy-duty walls that are safe, durable and resistant to splitting and punctures
  • Leakproof† when used with Nalgene closures
  • Note: The fluorination process leaves the bottle with a matte finish and light yellow coloration. This is normal for fluorinated bottles.
Includes:
  • Fluorinated polypropylene screw closures
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity (English)4 oz.
Certifications/ComplianceUSP Class VI; FDA - 21 CFR
Closure MaterialFluorinated Polypropylene
Closure Size38 mm
Closure TypeScrew Cap
DescriptionWide Mouth Bottle
Diameter (Metric)50 mm
Diameter (Metric) Inner Neck28 mm
Height (English)3.91 in.
Height (Metric)99 mm
No. per Case72
No. per Pack12
Product TypeWide Mouth Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)1.98 in.
Capacity (Metric)125 mL
Closure IncludedYes
ColorTranslucent
GraduatedNo
MaterialFluorinated HDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 72

Frequently asked questions (FAQs)

To what level are your FLPE fluorinated containers processed?

All of our fluorinated products are processed to Level 5.