Nalgene™ Wide-Mouth HDPE IP2 Bottles
Nalgene™ Wide-Mouth HDPE IP2 Bottles
Nalgene™ Wide-Mouth HDPE IP2 Bottles
Nalgene™ Wide-Mouth HDPE IP2 Bottles
Thermo Scientific™

Nalgene™ Wide-Mouth HDPE IP2 Bottles

Store dry or liquid materials in these wide-mouth bottles, ideal as inner containers for customers who design, assemble and certify combination packaging.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure SizeUnit Size
2199-0004125 mL38-415 mmCase of 72
2199-0004PK
also known as 2199-0004
125 mL38-415 mmPack of 12
2199-0008250 mL43-415 mmCase of 72
2199-0008PK
also known as 2199-0008
250 mL43-415 mmPack of 12
2199-0016500 mL53-415 mmCase of 48
2199-0016PK
also known as 2199-0016
500 mL53-415 mmPack of 12
2199-00321000 mL63-415 mmCase of 24
2199-0032PK
also known as 2199-0032
1000 mL63-415 mmPack of 6
Catalog number 2199-0004
Price (USD)
213.36
Online exclusive
312.63
Save 99.27
Case of 72
Capacity (Metric):
125 mL
Closure Size:
38-415 mm
Unit Size:
Case of 72
Price (USD)
213.36
Online exclusive
312.63
Save 99.27
Case of 72

Store dry or liquid materials in Thermo Scientific™ Nalgene™ Wide-Mouth HDPE IP2 Bottles. Ideal as inner containers for customers who design, assemble and certify their own combination packaging, these economical bottles are designed to resist splitting and puncturing from shipping shocks.

Features:

  • Leakproof† when used with Nalgene closures
  • Wide mouths for easy filling
  • Constructed of high-density polyethylene
  • Polypropylene screw caps included

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity4 oz., 125 mL
Capacity (English)4 oz.
Certifications/ComplianceMeets IATA Dangerous Goods Regulations Section 5.0.2.9.
Closure MaterialPolypropylene
Closure Size38-415 mm
Closure TypeScrew Cap
DescriptionWide-Mouth Passport IP2 Bottles
Diameter (Metric)50 mm
Diameter (Metric) Inner28 mm
Diameter (Metric) Inner Neck28 mm
Height (English)3.8 in.
Height (Metric)99 mm
Height (Metric) With Closure99 mm
IncludesPolypropylene (PP) screw caps
No. per Case72
No. per Pack12
Product TypeIP2 Bottle
ShapeRound
Capacity (Metric)125 mL
Closure IncludedYes
ColorTranslucent
MaterialHDPE
MouthWide
Unit SizeCase of 72

Frequently asked questions (FAQs)

Are your Nalgene containers tested for air shipment of liquid samples?

Most of our products are manufactured and tested for leakproof performance in laboratory and industrial settings only. Our PassPort IP2 bottles (2099 and 2199 series) represent the only exception to this: they are rigorously leak tested under a 15 psi (-95 kPa) pressure differential to simulate unpressurized air cargo transport.