Product Image
Thermo Scientific™

Orion™ 2100 Series Grab Sampler and FastQC Module

Validate the accuracy of an online analyzer in minutes to ensure optimum performance and response with the Thermo Scientific™ Orion™ 2100 Series Grab Sampler and FastQC Module.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
21GRABXPGrab Sampler
21GRABLLLow Level Sodium Grab Sampler
21GRBTReplacement Bottle
21GRFKFittings Kit
21GRPAAir Pump Replacement Kit
Catalog number 21GRABXP
Price (USD)
-
Type:
Grab Sampler
Validate the accuracy of an online analyzer in minutes to ensure optimum performance and response with the Thermo Scientific™ Orion™ 2100 Series Grab Sampler and FastQC Module. It provides rapid analysis of analyzer performance with an easy to use method.
  • Offered as integrated module on 2100 series analyzers from the factory or as a field upgradable module at your location
  • Rapidly delivers known standard to verify measurement accuracy - reduces the frequency of time consuming calibrations
  • Reaches stability in less than 10 minutes
Specifications
Compatibility2100 series analyzers only
Depth (English)13.5 in.
Depth (Metric)34.3 cm
DescriptionGrab sampler/FAST QC™ upgrade module to fit existing 2111XP, 2111XPEN, 2110XP, 2110XPEN, 2117HL, 2117HLEN, 2117XP, 2117XPEN, 2120XP and 2120XPEN analyzers
Detection Limits10ppb
For Use With (Equipment)Thermo Scientific™ 2100 Series Analyzer
Grab Sample Consumption500mL in 10 min. with an analyzer flow rate of 40mL/min.
Height (English)19 in.
Height (Metric)12.7 cm
Inputs115VAC/ 60Hz adapter; 230VAC/50Hz adapter
Response Time90% of final reading within 5 minutes after calibration
Temperature (Metric) Operating5°C to 45°C
Volume (Metric)1000 mL
Weight (English)8 lb.
Weight (Metric)4 kg
Width (English)5 in.
Width (Metric)48.3 cm
Certifications/ComplianceCE, CSA, FCC Class A limits
TypeGrab Sampler
Unit SizeEach