Dionex™ Aquion™ Ion Chromatography (IC) System
Actual product may vary
Dionex™ Aquion™ Ion Chromatography (IC) System
Dionex™ Aquion™ Ion Chromatography (IC) System
Dionex™ Aquion™ Ion Chromatography (IC) System
Thermo Scientific™

Dionex™ Aquion™ Ion Chromatography (IC) System

Perform basic anion or cation analyses reliably with Dionex™ Aquion™ IC system bundles that include hardware, software, and consumables for easy ordering.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeIncludes
22176-60002IC System without Degas
22176-60004IC System with Degas
Catalog number 22176-60002
Price (KRW)
-
Product Type:
IC System without Degas

Perform basic ion analysis reliably with the Thermo Scientific™ Dionex™ Aquion™ IC system, a simple, compact platform with straightforward operation for budget-limited labs. Dionex Aquion supports electrolytic suppression and includes a vacuum degasser for inline degassing of eluents. Enjoy fast startup times and reliable performance for applications in environmental, food safety, and academic labs. Dionex Aquion bundles for anion or cation analysis include all hardware, software, and consumables to get started, with optional extended warranties available for peace of mind.

Dionex Aquion IC system includes:

  • Chemically inert PEEK flow path
  • Serial dual-piston pump (supports flow rates from 0.01 - 5.0 mL/min and pressures up to 5000 psi)
  • High-pressure pulse dampener
  • Electrically-actuated, PEEK, 6-port Rheodyne injection valve
  • Support for electrolytic or chemical suppressors
  • Conductivity detector with digital signal processing (range 0-15,000 μS) and temperature controlled conductivity cell

Optional column heater also available

Anion or Cation instrument bundles include:

  • Dionex Aquion IC system w/power cable
  • Dionex Aquion Analysis Kit (see contents below)
  • Thermo Scientific Chromeleon SE software and license code
  • 3-year instrument warranty (parts-only coverage in years 2 and 3)

Also available w/optional extended warranty that covers labor and travel in years 2 and 3

Dionex Aquion Anion Analysis Kit includes:

  • Dionex IonPac AG22 (4 x 50 mm) guard 
  • Dionex IonPac AS22 (4 x 250 mm) column
  • Dionex AERS 500 Carbonate (4mm) suppressor
  • Dionex Combined Seven Anion Standard II

Note: Order anion eluent concentrate separately if needed.

Dionex Aquion Cation Analysis Kit includes:

  • Dionex IonPac CG12A (4 x 50 mm) guard 
  • Dionex IonPac CS12A (4 x 250 mm) column
  • Dionex CDRS 600 (4mm) suppressor

Note: Order cation eluent concentrate and standards separately if needed.

Specifications
For Use With (Application)Anion/Cation Analysis
Max. Pressure35 MPa (5000 psi)
Detector TypeMicroprocessor-Controlled Digital Signal Processor Conductivity Detector
Flow Rate0.00 to 5.00 mL/min.
Pressure Range0 to 35 MPa
Product TypeIC System without Degas
Unit SizeEach